CDE FE S2R-TYPE 4 4X/D

Item #: 0975497

Cat #: 142E2111

UPC:

$ 79.41 EA
Company wide:
7 in stock
Documents & Guides
External, Operation Handle, 0-1, Type S2, Red, NEMA4/4X

Overview

External, Operation Handle, 0-1, Type S2, Red, NEMA4/4X

Control accessories that indicate the position of the switch

Also known as: 142E2111, SOC142E2111

Specifications

Color: Red
Type: Disconnect, Handle
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Disconnect, Handle