Terminal Lug, 400A, Cu/Al x3

Item #: 1968387

Cat #: 39543040

UPC:

$ 86.62 EA
Company wide:
4 in stock
Documents & Guides
Terminal Lug, 400 Amp, Cu/Al x 3

Overview

Terminal Lug, 400 Amp, Cu/Al x 3

Connection of bare copper cables onto the terminals (without lugs).

Also known as: 39543040, SOC39543040

Specifications

Poles: 3
Amps: 400
Type: Mechanical Lug
Material: Copper, Aluminum
Poles: 3
Type: Mechanical Lug
Amps: 400
Material: Copper, Aluminum