Disconnect Switch, Fused, FUSERBLOC, 30A, 3P, CC Class Fuse, Frame Size 1

Item #: 2084409

Cat #: 37103003

UPC:

$ 155.60 EA
Company wide:
6 in stock
Documents & Guides
Disconnect Switch, Fused, FUSERBLOC, 30 Amp, 600 Volt AC/DC, 3-Pole, CC Class Fuse, Frame Size 1

Overview

Disconnect Switch, Fused, FUSERBLOC, 30 Amp, 600 Volt AC/DC, 3-Pole, CC Class Fuse, Frame Size 1

FUSERBLOC fusible disconnect switches are heavy duty switches that make and break power circuits on and off load. The switches employ double break contacts per pole that ensure complete isolation of the fuse when the switch is in the “OFF” position. These switches are extremely durable and are tested and approved for use in the most demanding applications.

Also known as: 37103003, SOC37103003

Specifications

Poles: 3
Type: Fused, Disconnect
Volts DC: 600
Amps: 30
Class: CC
Volts AC: 600
Poles: 3
Volts DC: 600
Class: CC
Type: Fused, Disconnect
Amps: 30
Volts AC: 600