Disconnect Switch, Fused, 200A, 600V AC/DC, Class J, 3P, Frame 6

Item #: 1789309

Cat #: 38613020

UPC:

$ 903.08 EA
Company wide:
10 in stock
Documents & Guides
Disconnect Switch, Fused, FUSERBLOC, 200 Amp, 600 Volt AC/DC, Class J, 3-Pole, Frame 6

Overview

Disconnect Switch, Fused, FUSERBLOC, 200 Amp, 600 Volt AC/DC, Class J, 3-Pole, Frame 6

FUSERBLOC fusible disconnect switches are heavy duty switches that make and break power circuits on and off load. The switches employ double break contacts per pole that ensure complete isolation of the fuse when the switch is in the “OFF” position. These switches are extremely durable and are tested and approved for use in the most demanding applications.

Also known as: 38613020, SOC38613020

Specifications

Type: Disconnect Switch, Fusible
Amps: 200
Poles: 3
Volts DC: 600
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Poles: 3
Class: J
Amps: 200
Volts DC: 600
Volts AC: 600