• Search
  • "ipl1/0-4c industries, llc"

"ipl1/0-4c industries, llc"

538 Found
NSI Tork

4/0 MCM Copper Compression Lug

Item #: 0559856
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork

Ground Bar AL 7 Circuit 2/0-14

Item #: 0623568
CAT #: GBA20-7
UPC: 662381010780
Company wide:
NSI Tork

Ins Serv Ent Sleeve GRY-RED 2/0-2 STR

Item #: 0628260
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork

Ground Bar AL 10 Circuit 2/0-14

Item #: 0782853
CAT #: GBA20-10
UPC: 662381010803
Company wide:
NSI Tork

4/0 AWG Copper Compression Lug

Item #: 0697622
CAT #: L4048
UPC: 662381034120
Company wide:
NSI Tork

NSI KA12-1/0 U-Type Die #1/0 AWG Al

Item #: 0250313
CAT #: KA12-1/0
UPC: 662381415141
Company wide:
NSI Tork

Aluminum Pin Terminal Al Pin 1/0 AWG

Item #: 0866637
CAT #: PTS1/0
UPC: 662381033444
Company wide:
NSI Tork

AL Lay In Connector 1/0-8

Item #: 0639050
CAT #: GLA-0
UPC: 662381001917
Company wide:
NSI Tork

NSI SP3/0 3/0 AWG SET SCREW PLUG

Item #: 0250709
CAT #: SP3/0
UPC: 662381789105
Company wide:
NSI Tork

NSI IPL3/0-4B 3/0-6 AWG POLARIS IN

Item #: 0250156
CAT #: IPL3/0-4B
UPC: 662381970060
Company wide:
NSI Tork

NSI IPLD3/0-4B 3/0-6 AWG POLARIS I

Item #: 0250184
CAT #: IPLD3/0-4B
UPC: 662381970091
Company wide:
NSI Tork

NSI SP1/0 1/0 AWG SET SCREW PLUG

Item #: 0250707
CAT #: SP1/0
UPC: 662381789075
Company wide:
NSI Tork

NSI IPLG3/0-3B 3/0-4 AWG ( B,C,D) 2

Item #: 0250209
CAT #: IPLG3/0-3B
UPC: 662381959553
Company wide:
NSI Tork

CU CMP Lug Long 3/0 AWG 3/8 Bolt Size

Item #: 0252143
CAT #: L3038
UPC: 662381034106
Company wide:
NSI Tork

insulation Piercing Connector 350-1/0 Main, 350-1/0 Tap

Item #: 0591750
CAT #: IPCS3535
UPC: 662381082671
Company wide:
NSI Tork

Copper Split Bolt 3/0

Item #: 0252302
CAT #: N-3/0
UPC: 662381020086
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

U Bolt Ground Clamp 1 Cond. 2/0-4 AWG

Item #: 0250844
CAT #: UC-108
UPC: 662381108050
Company wide:
NSI Tork

NSI NCH-250-0 Cable Clamp HD Blk .2

Item #: 0858478
CAT #: NCH-250-0
UPC: 662381130501
Company wide:
NSI Tork

Insulated Multi-Tap Connector, 2-Sided, 8-Port, 6 - 3/0 AWG

Item #: 0482833
CAT #: IPLD3/0-8
UPC: 662381927064
Company wide:
NSI Tork

Polaris™ Insulated Multi-Tap Connector

Item #: 0406558
CAT #: IPLD3/0-6
UPC: 662381927040
Company wide:
NSI Tork

Ins Serv Ent Sleeve BLK-YEL 3/0-1/0

Item #: 0870327
CAT #: ISE156
UPC: 662381028259
Company wide:
NSI Tork

Easy Splice Direct Burial Splice Kit 2/0

Item #: 0598485
CAT #: RSK-2/0
UPC: 662381169457
Company wide:
NSI Tork

AL/CU CONN. 2/0-14 AWG 8 HOLES 6 CIRCUIT

Item #: 0461585
CAT #: 2/0-14-818
UPC: 662381006431
Company wide:
NSI Tork

4/0 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0559856
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork

Ground Bar AL 7 Circuit 2/0-14

Aluminum Isolated Ground Bar with 7 Circuits 2/0-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0623568
CAT #: GBA20-7
UPC: 662381010780
Company wide:
NSI Tork

Ins Serv Ent Sleeve GRY-RED 2/0-2 STR

Pre-Insulated Service Entry Sleeves 2/0 - 2 Str Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0628260
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork

Ground Bar AL 10 Circuit 2/0-14

Aluminum Isolated Ground Bar with 10 Circuits 2/0-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0782853
CAT #: GBA20-10
UPC: 662381010803
Company wide:
NSI Tork

4/0 AWG Copper Compression Lug

Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0697622
CAT #: L4048
UPC: 662381034120
Company wide:
NSI Tork

NSI KA12-1/0 U-Type Die #1/0 AWG Al

NSI KA12-1/0 U-TYPE DIE #1/0
Item #: 0250313
CAT #: KA12-1/0
UPC: 662381415141
Company wide:
NSI Tork

Aluminum Pin Terminal Al Pin 1/0 AWG

Solid Pin Terminal for Copper and Aluminum Conductors 1/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0866637
CAT #: PTS1/0
UPC: 662381033444
Company wide:
NSI Tork

AL Lay In Connector 1/0-8

Lay In Connector 1/0 - 8 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0639050
CAT #: GLA-0
UPC: 662381001917
Company wide:
NSI Tork

NSI SP3/0 3/0 AWG SET SCREW PLUG

NSI SP3/0 3/0 AWG SET SCREW P
Item #: 0250709
CAT #: SP3/0
UPC: 662381789105
Company wide:
NSI Tork

NSI IPL3/0-4B 3/0-6 AWG POLARIS IN

NSI IPL3/0-4B 3/0-6 AWG POLAR
Item #: 0250156
CAT #: IPL3/0-4B
UPC: 662381970060
Company wide:
NSI Tork

NSI IPLD3/0-4B 3/0-6 AWG POLARIS I

NSI IPLD3/0-4B 3/0-6 AWG POLA
Item #: 0250184
CAT #: IPLD3/0-4B
UPC: 662381970091
Company wide:
NSI Tork

NSI SP1/0 1/0 AWG SET SCREW PLUG

NSI SP1/0 1/0 AWG SET SCREW P
Item #: 0250707
CAT #: SP1/0
UPC: 662381789075
Company wide:
NSI Tork

NSI IPLG3/0-3B 3/0-4 AWG ( B,C,D) 2

NSI IPLG3/0-3B 3/0-4 AWG ( BC
Item #: 0250209
CAT #: IPLG3/0-3B
UPC: 662381959553
Company wide:
NSI Tork

CU CMP Lug Long 3/0 AWG 3/8 Bolt Size

1 Hole Long Barrel Copper Compression Lug 3&frasl-0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252143
CAT #: L3038
UPC: 662381034106
Company wide:
NSI Tork

insulation Piercing Connector 350-1/0 Main, 350-1/0 Tap

insulation Piercing Connector 350-1/0 Main, 350-1/0 Tap
Item #: 0591750
CAT #: IPCS3535
UPC: 662381082671
Company wide:
NSI Tork

Copper Split Bolt 3/0

Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Item #: 0252302
CAT #: N-3/0
UPC: 662381020086
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

U Bolt Ground Clamp 1 Cond. 2/0-4 AWG

Heavy Duty 1 Cable Parallel Ground Connector for 1/2-3/4in 2/0-4 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Item #: 0250844
CAT #: UC-108
UPC: 662381108050
Company wide:
NSI Tork

NSI NCH-250-0 Cable Clamp HD Blk .2

NSI NCH-250-0 .250 NYLON CABL
Item #: 0858478
CAT #: NCH-250-0
UPC: 662381130501
Category: Cable Straps
Company wide:
NSI Tork

Insulated Multi-Tap Connector, 2-Sided, 8-Port, 6 - 3/0 AWG

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0482833
CAT #: IPLD3/0-8
UPC: 662381927064
Company wide:
NSI Tork

Polaris™ Insulated Multi-Tap Connector

Polaris™ Insulated Multi-Tap Connector, 6 Port (Dual Sided Entry), 3/0-6 AWG, 600 Volt, Plastisol, Black
Item #: 0406558
CAT #: IPLD3/0-6
UPC: 662381927040
Company wide:
NSI Tork

Ins Serv Ent Sleeve BLK-YEL 3/0-1/0

Pre-Insulated Service Entry Sleeves 3/0 - 1/0 AWG Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0870327
CAT #: ISE156
UPC: 662381028259
Company wide:
NSI Tork

Easy Splice Direct Burial Splice Kit 2/0

Easy-Splice Direct Burial Splice Kit with Rubber Cover 14 - 2/0 AWG Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire connectors for a secure seal.
Item #: 0598485
CAT #: RSK-2/0
UPC: 662381169457
Company wide:
NSI Tork

AL/CU CONN. 2/0-14 AWG 8 HOLES 6 CIRCUIT

Aluminum Multiple Connector 2/0-14 AWG 8 Holes Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Item #: 0461585
CAT #: 2/0-14-818
UPC: 662381006431
Company wide:
538 Items found