Polaris™ Insulated Multi-Tap Connector

Item #: 0406558

Cat #: IPLD3/0-6

UPC: 662381927040

$ 124.94 EA
Company wide:
0 in stock
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 6 Port (Dual Sided Entry), 3/0-6 AWG, 600 Volt, Plastisol, Black

Overview

Polaris™ Insulated Multi-Tap Connector, 6 Port (Dual Sided Entry), 3/0-6 AWG, 600 Volt, Plastisol, Black
Also known as: 662381927040, IPLD3/0-6, NSIIPLD306

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 6
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 6
Color: Black
Allowable Gauge Range: 6 - 3/0