• Search
  • "tl1/0 industries, llc"

"tl1/0 industries, llc"

520 Found
NSI Tork

NSI KA12-1/0 U-Type Die #1/0 AWG Al

Item #: 0250313
CAT #: KA12-1/0
UPC: 662381415141
Company wide:
NSI Tork

Aluminum Pin Terminal Al Pin 1/0 AWG

Item #: 0866637
CAT #: PTS1/0
UPC: 662381033444
Company wide:
NSI Tork

AL Lay In Connector 1/0-8

Item #: 0639050
CAT #: GLA-0
UPC: 662381001917
Company wide:
NSI Tork

NSI SP3/0 3/0 AWG SET SCREW PLUG

Item #: 0250709
CAT #: SP3/0
UPC: 662381789105
Company wide:
NSI Tork

NSI KC12-3/0 U-Type Die #3/0 AWG Co

Item #: 0250349
CAT #: KC12-3/0
UPC: 662381415509
Company wide:
NSI Tork

NSI KC12-2/0 U-Type Die #2/0 AWG Co

Item #: 0250346
CAT #: KC12-2/0
UPC: 662381415486
Company wide:
NSI Tork

NSI IPLD3/0-3B 3/0-6 AWG POLARIS I

Item #: 0250181
CAT #: IPLD3/0-3B
UPC: 662381957016
Company wide:
NSI Tork

Easy-Splice 4/0 Kit

Item #: 0601286
CAT #: ESGS-4/0
UPC: 662381168610
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

NSI KA12-3/0 U-Type Die #3/0 AWG Al

Item #: 0250324
CAT #: KA12-3/0
UPC: 662381415189
Company wide:
NSI Tork

NSI IPLD3/0-4B 3/0-6 AWG POLARIS I

Item #: 0250184
CAT #: IPLD3/0-4B
UPC: 662381970091
Company wide:
NSI Tork

NSI IPL3/0-4B 3/0-6 AWG POLARIS IN

Item #: 0250156
CAT #: IPL3/0-4B
UPC: 662381970060
Company wide:
NSI Tork

Ground Clamp HD with Adapter, Silicon Bronze

Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Company wide:
NSI Tork

NSI SP1/0 1/0 AWG SET SCREW PLUG

Item #: 0250707
CAT #: SP1/0
UPC: 662381789075
Company wide:
NSI Tork

CU CMP Lug Long 2/0 AWG 3/8 Bolt Size

Item #: 0252092
CAT #: L2038
UPC: 662381034083
Company wide:
NSI Tork

4/0 AWG Copper Compression Lug

Item #: 0697622
CAT #: L4048
UPC: 662381034120
Company wide:
NSI Tork

Dual Range Lug 600-4

Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Power Distribution Block, Large, Black, 600V

Item #: 0357756
CAT #: AL-R1-K6
UPC: 662381165473
Company wide:
NSI Tork

4/0 MCM Copper Compression Lug

Item #: 0559856
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork

Easy-Splice H Tap Gel O

Item #: 0611721
CAT #: ESGHS-O
UPC: 662381168665
Company wide:
NSI Tork

Easy-Splice Roll On 250

Item #: 0609590
CAT #: ROS-250
UPC: 662381123367
Company wide:
NSI Tork

Ground Bar AL 7 Circuit 2/0-14

Item #: 0623568
CAT #: GBA20-7
UPC: 662381010780
Company wide:
NSI Tork

Ins Serv Ent Sleeve GRY-RED 2/0-2 STR

Item #: 0628260
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork

NSI KA12-1/0 U-Type Die #1/0 AWG Al

NSI KA12-1/0 U-TYPE DIE #1/0
Item #: 0250313
CAT #: KA12-1/0
UPC: 662381415141
Company wide:
NSI Tork

Aluminum Pin Terminal Al Pin 1/0 AWG

Solid Pin Terminal for Copper and Aluminum Conductors 1/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0866637
CAT #: PTS1/0
UPC: 662381033444
Company wide:
NSI Tork

AL Lay In Connector 1/0-8

Lay In Connector 1/0 - 8 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0639050
CAT #: GLA-0
UPC: 662381001917
Company wide:
NSI Tork

NSI SP3/0 3/0 AWG SET SCREW PLUG

NSI SP3/0 3/0 AWG SET SCREW P
Item #: 0250709
CAT #: SP3/0
UPC: 662381789105
Company wide:
NSI Tork

NSI KC12-3/0 U-Type Die #3/0 AWG Co

NSI KC12-3/0 U-TYPE DIE #3/0
Item #: 0250349
CAT #: KC12-3/0
UPC: 662381415509
Company wide:
NSI Tork

NSI KC12-2/0 U-Type Die #2/0 AWG Co

NSI KC12-2/0 U-TYPE DIE #2/0
Item #: 0250346
CAT #: KC12-2/0
UPC: 662381415486
Company wide:
NSI Tork

NSI IPLD3/0-3B 3/0-6 AWG POLARIS I

NSI IPLD3/0-3B 3/0-6 AWG POLA
Item #: 0250181
CAT #: IPLD3/0-3B
UPC: 662381957016
Company wide:
NSI Tork

Easy-Splice 4/0 Kit

Easy-Splice In-Line Gel Splice Kit with Connector, 2 - 4/0 AWG, Black, 1000 Volt
Item #: 0601286
CAT #: ESGS-4/0
UPC: 662381168610
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

NSI KA12-3/0 U-Type Die #3/0 AWG Al

NSI KA12-3/0 U-TYPE DIE #3/0
Item #: 0250324
CAT #: KA12-3/0
UPC: 662381415189
Company wide:
NSI Tork

NSI IPLD3/0-4B 3/0-6 AWG POLARIS I

NSI IPLD3/0-4B 3/0-6 AWG POLA
Item #: 0250184
CAT #: IPLD3/0-4B
UPC: 662381970091
Company wide:
NSI Tork

NSI IPL3/0-4B 3/0-6 AWG POLARIS IN

NSI IPL3/0-4B 3/0-6 AWG POLAR
Item #: 0250156
CAT #: IPL3/0-4B
UPC: 662381970060
Company wide:
NSI Tork

Ground Clamp HD with Adapter, Silicon Bronze

Ground Clamp HD with Adapter, Silicon Bronze, 1/2"-1" Water Pipe, 10 SOL-2/0 STR, Length: 2.2"
Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Company wide:
NSI Tork

NSI SP1/0 1/0 AWG SET SCREW PLUG

NSI SP1/0 1/0 AWG SET SCREW P
Item #: 0250707
CAT #: SP1/0
UPC: 662381789075
Company wide:
NSI Tork

CU CMP Lug Long 2/0 AWG 3/8 Bolt Size

1 Hole Long Barrel Copper Compression Lug 2/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252092
CAT #: L2038
UPC: 662381034083
Company wide:
NSI Tork

4/0 AWG Copper Compression Lug

Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0697622
CAT #: L4048
UPC: 662381034120
Company wide:
NSI Tork

Dual Range Lug 600-4

Nsi Bs400t2 Dual Range Lug two 250 Mcm- 1/0 Or Four 250 Mcm- 1/0
Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Power Distribution Block, Large, Black, 600V

Power Distribution Block, Large, Black, 600V, (1) 500 MCM-4 AWG (Line) - (6) 2/0-14 AWG (Load), Aluminum Body - Glass-Filled Polyester Base
Item #: 0357756
CAT #: AL-R1-K6
UPC: 662381165473
Company wide:
NSI Tork

4/0 MCM Copper Compression Lug

Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0559856
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork

Easy-Splice H Tap Gel O

Easy-Splice H Tap Gel Splice Cover for #2 - 2/0 AWG, 1000 Volt, Black
Item #: 0611721
CAT #: ESGHS-O
UPC: 662381168665
Company wide:
NSI Tork

Easy-Splice Roll On 250

Easy-Splice Direct Burial Roll-On Splice Sleeve for 1/0 AWG - 250, 1000 Volt, Black
Item #: 0609590
CAT #: ROS-250
UPC: 662381123367
Company wide:
NSI Tork

Ground Bar AL 7 Circuit 2/0-14

Aluminum Isolated Ground Bar with 7 Circuits 2/0-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0623568
CAT #: GBA20-7
UPC: 662381010780
Company wide:
NSI Tork

Ins Serv Ent Sleeve GRY-RED 2/0-2 STR

Pre-Insulated Service Entry Sleeves 2/0 - 2 Str Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0628260
CAT #: ISE145
UPC: 662381028204
Company wide:
520 Items found