"gch-50/100-50"
50,541 Found
Panduit
Pan-Ty® PLT3H-L86 Cable Tie, Light Blue, Met Det PA6.6, 11.1"L, 120lb, PK50
Item #: 0214333
CAT #: PLT3H-L86
UPC: 074983030057
Company wide:
Eaton
Series Breaker, 3-Pole, 20A, 480 Vac, 125/250 V
Item #: 0308729
CAT #: GDB3020DA3
UPC: 786689058463
Company wide:
Eaton
ETN SPD050208Y2O Surge Protection D
Item #: 0439287
CAT #: SPD050208Y2O
UPC: 786685336640
Company wide:
Banner Engineering
Retroreflective Tape
Item #: 0883091
CAT #: Q85VR3DL-T9
UPC: 662488315375
Company wide:
4" Ceiling Fan Support Box/Brace, 2 1/8" Deep, 1/2" KOs, Metallic
Item #: 2141272
CAT #: 0140000
UPC:
Company wide:
Hubbell-Wiring Kellems
Locking Plug, 50A, 250V, California Style, 2P3W
Item #: 0225012
CAT #: CS8265C
UPC: 783585828480
Company wide:
Multiple
16/2 AWG, CMR/CL3R/FPLR, Unshielded, Riser, White, 1000' Pull-Pack
Item #: 0501832
CAT #: 162CL3RAUDCNTPPCLM
UPC: 079407063130
Price good while supplies last
Company wide:
Discontinued
L-COM TRD695SCRBL50 CAT6 PATC H CORD SHIELDED
Item #: 0144162
CAT #: TRD695SCR-BL-50
UPC:
Company wide:
Appleton
MM LED BB 100W BH P5 REFRACTOR
Item #: 0406773
CAT #: MLEDNS104P5BH
UPC: 781381961820
Company wide:
Cooper Lighting Solutions
Halo HC4R LED 4" Retrofit Downlight
Item #: 1774459
CAT #: HC4R20D010
UPC:
Company wide:
Eaton/Bussmann Series
BUSS HBM-50 BUSS ONE TIME FUSE
Item #: 0965076
CAT #: HBM-50
UPC: 051712167284
Company wide:
Baldor
BLM L1304-50 .5HP 1425RPM 1PH
Item #: 0545507
CAT #: L1304-50
UPC: 781568119839
Company wide:
Baldor
BLM L3514-50 1.5HP 1425RPM 1P
Item #: 0545607
CAT #: L3514-50
UPC: 781568119730
Company wide:
Baldor
BLM IDBRPM25504 50 HP 1750 TE
Item #: 0545188
CAT #: IDBRPM25504
UPC: 781568464793
Company wide:
Baldor
BLM L3513-50 1.5HP 2850RPM 1P
Item #: 0545603
CAT #: L3513-50
UPC: 781568119723
Company wide:
Baldor
BLM VL3509-50 1HP 2850RPM 1PH
Item #: 0546607
CAT #: VL3509-50
UPC: 781568120262
Company wide:
Hubbell-Wiring Kellems
Locking Connector, 50A, 3PH 250V, California Style, 3P4W
Item #: 0840660
CAT #: CS8364C
UPC: 783585829104
Company wide:
Hubbell-Wiring Kellems
Locking Connector, Non-NEMA, 50A, 250VDC/600VAC, Black
Item #: 0840672
CAT #: HBL3764C
UPC: 783585236421
Company wide:
Chatsworth
Mounting Screws, Combo Pan Head, Pilot Point, 12-24, Zinc
Item #: 0065667
CAT #: 40605001
UPC: 703957172782
Company wide:
Panduit
Pan-Ty® PLT3H-L86 Cable Tie, Light Blue, Met Det PA6.6, 11.1"L, 120lb, PK50
Panduit PLT3H-L86 Locking Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct dark blue color facilitates quick visual detection. Light-Heavy cross section, 11.1" (282mm) length. Made of Metal Detectable Nylon 6.6., are light blue in color and come in packages of 50.
Item #: 0214333
CAT #: PLT3H-L86
UPC: 074983030057
Category:
Non-Releasable Cable Ties
Company wide:
Eaton
Series Breaker, 3-Pole, 20A, 480 Vac, 125/250 V
Eaton Series C complete molded case circuit breaker, G-frame, GDB, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 20A, 480 Vac, 125/250 Vdc,14 kAIC at 480 Vac, Line and load, 50/60 Hz, Ring type AUX SW 1A1B RH
Item #: 0308729
CAT #: GDB3020DA3
UPC: 786689058463
Category:
480V Rated Molded Case Circuit Breakers
Company wide:
Eaton
ETN SPD050208Y2O Surge Protection D
C-H SPD050208Y2O SURGE PROT
Item #: 0439287
CAT #: SPD050208Y2O
UPC: 786685336640
Category:
Surge Protection Panels
Company wide:
Banner Engineering
Retroreflective Tape
Retroreflective Target: Rectangular -92x92mm, Reflectivity Factor: 3.0, Max. Temp.= 50 degrees C, Plastic - two screw holes for mounting
Item #: 0883091
CAT #: Q85VR3DL-T9
UPC: 662488315375
Company wide:
4" Ceiling Fan Support Box/Brace, 2 1/8" Deep, 1/2" KOs, Metallic
The Saf-T-Brace Allows You To Safely Install A Ceiling Fan Or Light Fixture Without Access To Attic Space, And Provides Secure Attachment To An Existing Ceiling Joist. Ideal For Installation During New Construction Or Remodeling, The Mounting Brace Can Also Be Installed In Finished Ceilings Through A Hole Large Enough To Fit The Box. Three Teeth On Each End Of The Brace Easily Twist And Lock Into The Ceiling Joists, Its Threaded Multiple Lead Adjusts Quickly, And Its Square Tube Allows For Easy Turning. For Added Ease, The Electrical Box Can Be Positioned Anywhere On The Brace To Fit Your Project Needs. The Saf-T-Brace Features A Heavy-Duty, 2-1/8 Inch, All-Metal Electrical Box, With 21.5 Cubic Inch Wiring Capacity For Bigger Projects, And Dual Mounting Capability For Lightweight Or Heavier Fans And Fixtures. For Fixture Support Up To 150 Pounds On 16-Inch Centers, And Up To 50 Pounds On 24-Inch Centers. It Is Acceptable For Fan Support Up To 70 Pounds
Item #: 2141272
CAT #: 0140000
UPC:
Company wide:
Outback Power
OUT DIN-50-DC 50 AMP 125VDC
OUT DIN-50-DC 50 AMP 125VDC
Item #: 0307235
CAT #: DIN-50-DC
UPC:
Company wide:
Outback Power
OUT PNL-50-AC-250 50 AMP 250
OUT PNL-50-AC-250 50 AMP 250
Item #: 1831717
CAT #: PNL-50-AC-250
UPC:
Company wide:
Orbit Industries
1/2 ZINC L/T CONN
1/2 ZINC L/T CONN
Item #: 2216644
CAT #: LT90-50
UPC: 835243030329
Company wide:
Hubbell-Wiring Kellems
Locking Plug, 50A, 250V, California Style, 2P3W
Locking Plug, Industrial Grade, 50 Amp, 250 Volt, Non-NEMA, 2P3W, Grounding, California Style, Black-White.
Item #: 0225012
CAT #: CS8265C
UPC: 783585828480
Company wide:
Multiple
16/2 AWG, CMR/CL3R/FPLR, Unshielded, Riser, White, 1000' Pull-Pack
Sound, Alarm and Security Cable, 16 AWG, 2-Conductor, CMR/CL3R/FPLR, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, White, PVC Jacket, Diameter of 0.164", 1000 Foot Pull-Pack **Cable is White **Spec Sheet is Generic**-19B Represents White 1000 Foot Put Up**
Item #: 0501832
CAT #: 162CL3RAUDCNTPPCLM
UPC: 079407063130
Price good while supplies last
Company wide:
Discontinued
L-COM TRD695SCRBL50 CAT6 PATC H CORD SHIELDED
L-COM TRD695SCRBL50 CAT6 PATC
H CORD SHIELDED
Item #: 0144162
CAT #: TRD695SCR-BL-50
UPC:
Company wide:
Appleton
MM LED BB 100W BH P5 REFRACTOR
Appleton Mercmaster Enclosed And Gasketed Luminaire, Fixture Type: 25 DEG Stanchion, Lamp Type: 46 WTT 3450 LM 70 CRI 60000 HR 5650 DEG K LED, Lamp Wattage: 46 WTT, Voltage Rating: 347 - 480 VAC, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Ballast Body, Stainless Steel Hardware And Latch Assemblies, Amperage Rating: 0.2 AMP At 277 V, Width: 16.93 IN, Housing Finish: Baked Gray Epoxy-Clad, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Polycarbonate Globe, Number Of Hubs: 1, Hub Size: 1-1/4 IN NPT, Frequency Rating: 50/60 HZ, Lamp Wattage Equivalent: 100 WTT HPS/PSMH, Enclosure: NEMA 3R, 4X, IP66/67, Standard: NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Group IIC, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III, UL 1598, 1598A, 8750, 844, CSA C22.2 No.250, C22.2 No.137, 065182, For Marine And Wet Locations, Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Are Present, Areas Of Low Clearance, Low Ceiling Heights Or Where Fixture Weights Must Be Minimized, Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust, Corrosive Atmosphere Or High Ambient Temperatures Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste And Sewage Treatment, Parking Garages, Other Areas Where Dust, Water, Dirt And Rough Usage Are A Problem
Item #: 0406773
CAT #: MLEDNS104P5BH
UPC: 781381961820
Company wide:
Cooper Lighting Solutions
Halo HC4R LED 4" Retrofit Downlight
HALO HC4R20D010 = 4” retrofit kit for 4.75” (4- 3/4”) to 4.875” (4-7/8”) nominal ceiling cutout aperture, 2000 lm, =UNV 120-277V, 50/60Hz, 0-10V 1%-100% dimming at 120-277V on 0-10V controls
Item #: 1774459
CAT #: HC4R20D010
UPC:
Company wide:
Eaton/Bussmann Series
BUSS HBM-50 BUSS ONE TIME FUSE
BUS HBM-50 BUS ONE TIME FUSE
Item #: 0965076
CAT #: HBM-50
UPC: 051712167284
Category:
Limiter Fuses
Company wide:
Baldor
BLM L1304-50 .5HP 1425RPM 1PH
BLM L1304-50 .5HP 1425RPM 1PH
Item #: 0545507
CAT #: L1304-50
UPC: 781568119839
Category:
Single Phase Motors
Company wide:
Baldor
BLM L3514-50 1.5HP 1425RPM 1P
BLM L3514-50 1.5HP 1425RPM 1P
Item #: 0545607
CAT #: L3514-50
UPC: 781568119730
Category:
Single Phase Motors
Company wide:
Baldor
BLM IDBRPM25504 50 HP 1750 TE
BLM IDBRPM25504 50 HP 1750 TE
Item #: 0545188
CAT #: IDBRPM25504
UPC: 781568464793
Category:
Three Phase Motors
Company wide:
Baldor
BLM L3515-50 2HP 2850RPM 1PH
BLM L3515-50 2HP 2850RPM 1PH
Item #: 0545614
CAT #: L3515-50
UPC: 781568119754
Category:
Single Phase Motors
Company wide:
Baldor
BLM L3513-50 1.5HP 2850RPM 1P
BLM L3513-50 1.5HP 2850RPM 1P
Item #: 0545603
CAT #: L3513-50
UPC: 781568119723
Category:
Single Phase Motors
Company wide:
Baldor
BLM VL3509-50 1HP 2850RPM 1PH
BLM VL3509-50 1HP 2850RPM 1PH
Item #: 0546607
CAT #: VL3509-50
UPC: 781568120262
Category:
Single Phase Motors
Company wide:
Hubbell-Wiring Kellems
Locking Connector, 50A, 3PH 250V, California Style, 3P4W
50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.
Item #: 0840660
CAT #: CS8364C
UPC: 783585829104
Company wide:
Hubbell-Wiring Kellems
Locking Connector, Non-NEMA, 50A, 250VDC/600VAC, Black
Locking Connector, Non-NEMA, 50 Amp, 250 Volt DC/600 Volt AC, 3-Pole 4-Wire Grounding, Screw Terminal, Black
Item #: 0840672
CAT #: HBL3764C
UPC: 783585236421
Category:
50 Amp Non-NEMA Twist Lock Connectors
Company wide:
Chatsworth
Mounting Screws, Combo Pan Head, Pilot Point, 12-24, Zinc
Mounting Screws, Combination Pan Head, Pilot Point, 12-24, Zinc, QTY 50
Item #: 0065667
CAT #: 40605001
UPC: 703957172782
Category:
Phillips Pan Head Machine Screws
Company wide:
ABB
Bkr T7l 1000a 3p Ls/i Ul Pr231
Abb; Circuit Breaker; Amperage Rating: 1000 Amp; Voltage Rating: 600 Vac; Trip Type: Ls/i (ac Only), Pr231/p, Electronic; Frequency Rating: 50 - 60 Hz; Frame: 1000 Amp; Interrupt Rating: 100 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In; Width: 660 In Toggle; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: Extra High; Mechanical Life: 10000 Operations; Weight: 21.400 Lb; T7l1000bw: Bkr T7l 1000a 3p Ls/i Ul Pr231 Lvp
Item #: 0893429
CAT #: T7L1000BW
UPC: 015644680808
Company wide:
Over 50,541 Items found