4" Ceiling Fan Support Box/Brace, 2 1/8" Deep, 1/2" KOs, Metallic

Item #: 2141272

Cat #: 0140000

UPC:

$ 5.17 EA
Clearance
Price good while supplies last
Company wide:
82 in stock
The Saf-T-Brace Allows You To Safely Install A Ceiling Fan Or Light Fixture Without Access To Attic Space, And Provides Secure Attachment To An Existing Ceiling Joist. Ideal For Installation During New Construction Or Remodeling, The Mounting Brace Can Also Be Installed In Finished Ceilings Through A Hole Large Enough To Fit The Box. Three Teeth On Each End Of The Brace Easily Twist And Lock Into The Ceiling Joists, Its Threaded Multiple Lead Adjusts Quickly, And Its Square Tube Allows For Easy Turning. For Added Ease, The Electrical Box Can Be Positioned Anywhere On The Brace To Fit Your Project Needs. The Saf-T-Brace Features A Heavy-Duty, 2-1/8 Inch, All-Metal Electrical Box, With 21.5 Cubic Inch Wiring Capacity For Bigger Projects, And Dual Mounting Capability For Lightweight Or Heavier Fans And Fixtures. For Fixture Support Up To 150 Pounds On 16-Inch Centers, And Up To 50 Pounds On 24-Inch Centers. It Is Acceptable For Fan Support Up To 70 Pounds

Overview

The Saf-T-Brace Allows You To Safely Install A Ceiling Fan Or Light Fixture Without Access To Attic Space, And Provides Secure Attachment To An Existing Ceiling Joist. Ideal For Installation During New Construction Or Remodeling, The Mounting Brace Can Also Be Installed In Finished Ceilings Through A Hole Large Enough To Fit The Box. Three Teeth On Each End Of The Brace Easily Twist And Lock Into The Ceiling Joists, Its Threaded Multiple Lead Adjusts Quickly, And Its Square Tube Allows For Easy Turning. For Added Ease, The Electrical Box Can Be Positioned Anywhere On The Brace To Fit Your Project Needs. The Saf-T-Brace Features A Heavy-Duty, 2-1/8 Inch, All-Metal Electrical Box, With 21.5 Cubic Inch Wiring Capacity For Bigger Projects, And Dual Mounting Capability For Lightweight Or Heavier Fans And Fixtures. For Fixture Support Up To 150 Pounds On 16-Inch Centers, And Up To 50 Pounds On 24-Inch Centers. It Is Acceptable For Fan Support Up To 70 Pounds
Also known as: 0140000, WHS0140000

Specifications

Size: 4 in
Mounting: Bracket, Screw On, Nail On
Size: 4 in
Mounting: Bracket, Screw On, Nail On