Series Breaker, 3-Pole, 20A, 480 Vac, 125/250 V

Item #: 0308729

Cat #: GDB3020DA3

UPC: 786689058463

$ 770.09 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Eaton Series C complete molded case circuit breaker, G-frame, GDB, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 20A, 480 Vac, 125/250 Vdc,14 kAIC at 480 Vac, Line and load, 50/60 Hz, Ring type AUX SW 1A1B RH

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GDB, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 20A, 480 Vac, 125/250 Vdc,14 kAIC at 480 Vac, Line and load, 50/60 Hz, Ring type AUX SW 1A1B RH
Also known as: 786689058463, GDB3020DA3, CUTGDB3020DA3

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 20
Interrupt Rating AC: 14 kA