Retroreflective Tape

Item #: 0883091

Cat #: Q85VR3DL-T9

UPC: 662488315375

Company wide:
0 in stock
Retroreflective Target: Rectangular -92x92mm, Reflectivity Factor: 3.0, Max. Temp.= 50 degrees C, Plastic - two screw holes for mounting

Overview

Retroreflective Target: Rectangular -92x92mm, Reflectivity Factor: 3.0, Max. Temp.= 50 degrees C, Plastic - two screw holes for mounting
Also known as: 662488315375, Q85VR3DL-T9, BANQ85VR3DLT9

Specifications

Width: 0.980 in
Mounting: Surface
Range: 1 m, 39 in
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Depth: 3.350 in
Height: 2.559 in
Family / Style: Q85
Volts AC Range: 24 - 240
Volts DC Range: 12 - 240
Width: 0.980 in
Range: 1 m, 39 in
Depth: 3.350 in
Family / Style: Q85
Volts DC Range: 12 - 240
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Height: 2.559 in
Volts AC Range: 24 - 240