"b8-v-p industries, llc"
538 Found
NSI Tork
1/8" Thinwall Shrink 48"
Item #: 0250801
CAT #: TWHS-125-48
UPC: 662381013606
Company wide:
NSI Tork
Aluminum Pin Terminal Cu Pin 1 AWG
Item #: 0252382
CAT #: PT1
UPC: 662381033031
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 4/0 AWG
Item #: 0252398
CAT #: PTS4/0
UPC: 662381033475
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 500 MCM
Item #: 0433724
CAT #: PTO-500
UPC: 662381033277
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 2 AWG
Item #: 0614173
CAT #: PTS2
UPC: 662381033420
Company wide:
NSI Tork
Ins Serv Ent Sleeve BLK-ORN 3/0-2 SOL
Item #: 0252050
CAT #: ISE154
UPC: 662381028235
Company wide:
NSI Tork
CU CMP Lug Long 4 AWG 3/8 Bolt-Bell
Item #: 0252191
CAT #: L438B
UPC: 662381336927
Company wide:
NSI Tork
1/8" Thin Wall Heat Shrink
Item #: 0250800
CAT #: TWHS-125-25B
UPC: 662381014221
Company wide:
NSI Tork
3/4" Thinwall Shrink 48"
Item #: 0250834
CAT #: TWHS-750-48
UPC: 662381013781
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 400 MCM
Item #: 0817758
CAT #: PTO-400
UPC: 662381033260
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 4/0 AWG
Item #: 0591690
CAT #: PTO-4/0
UPC: 662381033222
Company wide:
NSI Tork
CU CMP Splice Short 300 MCM-Bell
Item #: 0252658
CAT #: SC-300B
UPC: 662381336866
Company wide:
NSI Tork
Trans Lug (6) 350-6 AWG 8 Mtg Holes
Item #: 0249710
CAT #: 6-350L8
UPC: 662381026989
Company wide:
NSI Tork
4 CIRCUIT TERMINAL BLOCK
4 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Item #: 0152170
CAT #: TB3096-4
UPC: 662381165022
Category:
Terminal Strips
Company wide:
NSI Tork
1/8" Thinwall Shrink 48"
.125/ .062 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250801
CAT #: TWHS-125-48
UPC: 662381013606
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
Splicer Reducer 1/0-14
Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
14 CIRCUIT TERMINAL BLOCK
14 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Item #: 0886690
CAT #: TB3096-14
UPC: 662381165121
Category:
Terminal Strips
Company wide:
NSI Tork
Aluminum Pin Terminal Cu Pin 1 AWG
Stranded Bi-Metallic Pin Terminal 1 AWG Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Item #: 0252382
CAT #: PT1
UPC: 662381033031
Category:
Copper Pigtail Adapters
Company wide:
NSI Tork
Dual Rated Lug 250-6
1 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251437
CAT #: 250T
UPC: 662381001061
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 4/0 AWG
Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0252398
CAT #: PTS4/0
UPC: 662381033475
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 500 MCM
Offset Pin Terminal 500 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0433724
CAT #: PTO-500
UPC: 662381033277
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 2 AWG
Solid Pin Terminal for Copper and Aluminum Conductors 2 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0614173
CAT #: PTS2
UPC: 662381033420
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
Ins Serv Ent Sleeve BLK-ORN 3/0-2 SOL
Pre-Insulated Service Entry Sleeves 3/0 - 2 Sol Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0252050
CAT #: ISE154
UPC: 662381028235
Company wide:
NSI Tork
CU CMP Lug Long 4 AWG 3/8 Bolt-Bell
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 4 AWG - 3/8" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252191
CAT #: L438B
UPC: 662381336927
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Copper C-Tap 350-4/0 Main
Heavy Duty Copper C Tap Grounding Connector for 350 MCM to 4/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Nema Panel Lug (3)250-6
3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
1/8" Thin Wall Heat Shrink
.125/ .062 Easy-Splice Thin Wall Tubing 25 Foot Spool Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250800
CAT #: TWHS-125-25B
UPC: 662381014221
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
3/4" Thinwall Shrink 48"
.750/ .375 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250834
CAT #: TWHS-750-48
UPC: 662381013781
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 400 MCM
Offset Pin Terminal 400 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0817758
CAT #: PTO-400
UPC: 662381033260
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 4/0 AWG
Offset Pin Terminal 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0591690
CAT #: PTO-4/0
UPC: 662381033222
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
10 CIRCUIT TERMINAL BLOCK
10 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Item #: 0435790
CAT #: TB3096-10
UPC: 662381165084
Category:
Terminal Strips
Company wide:
NSI Tork
Dual Rated Lug Two 2/0-14
2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 350-6
1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0191108
CAT #: 350T
UPC: 662381001085
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Splice Short 300 MCM-Bell
Short Barrel Copper Compression Splice for Flexible Copper Cable 300MCM Compression splices for flexible copper cables are connects that have flared openings at both ends to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. Positive center stop. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only.
Item #: 0252658
CAT #: SC-300B
UPC: 662381336866
Company wide:
NSI Tork
Step Panel Lug (3)800-300
3 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249731
CAT #: 800T-3
UPC: 662381001863
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Trans Lug (6) 350-6 AWG 8 Mtg Holes
6 Port 8 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249710
CAT #: 6-350L8
UPC: 662381026989
Category:
Transformer Lug Kits
Company wide:
NSI Tork
25 AMP DIN RAIL MOUNTABLE
25 Amp Din Rail Mountable 25 Amp Din Rail Mountable will accept #22 to two #12 wires per terminal and include captive wire clamps for use with stranded or solid wire or ring terminals. Flat top marking with either pen or stick-on labels. Rated 25 Amps, 600 Volts.
Item #: 0249863
CAT #: DRTB25F
UPC: 662381167804
Company wide:
538 Items found