"kearney split bolt"
409 Found
NSI Tork
NSI 6-350LL8 Dble Screw Lug (6) 350
Item #: 0249711
CAT #: 6-350LL8
UPC: 662381027092
Company wide:
NSI Tork
Parallel Tap Connector with Cover, Aluminum
Item #: 0250054
CAT #: GP-2WC
UPC: 662381003010
Company wide:
NSI Tork
NSI 4-600LL4 Dble Screw Lug (4) 600
Item #: 0787205
CAT #: 4-600LL4
UPC: 662381001764
Company wide:
NSI Tork
Tap Connector for Copper To Copper, Bronze
Item #: 0252704
CAT #: TC1/0
UPC: 662381021304
Company wide:
NSI Tork
NSI SC-4/0B CU CMP Splice Short 4/0
Item #: 0252661
CAT #: SC-4/0B
UPC: 662381336842
Company wide:
NSI Tork
400 MCM Copper Short Barrel Splice
Item #: 0857268
CAT #: SC-400
UPC: 662381037138
Company wide:
NSI Tork
750 Mcm Alum Compression Splice(al/cu)
Item #: 0857262
CAT #: ASC750T
UPC: 662381032140
Company wide:
NSI Tork
NSI ISE167 Ins Serv Ent Sleeve PNK-
Item #: 0870326
CAT #: ISE167
UPC: 662381028310
Company wide:
NSI Tork
NSI C-3 CU CMP Splice Long 3 AWG
Item #: 0251702
CAT #: C-3
UPC: 662381037527
Company wide:
NSI Tork
Single Copper Lug 4-14
Single Copper Lug 4-14 AWG Copper connector made from tubular copper. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). Ul 486A/B Listed Wire Connector. Temperature rating 90 degrees C.
Item #: 0251510
CAT #: 4TC-1
UPC: 662381005069
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 600-2
2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0662532
CAT #: 2-600T
UPC: 662381001245
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
AL Lay In Connector 3/0-6
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0658310
CAT #: GLA-000
UPC: 662381001924
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
6-14 AWG Extr. Cu. Lug
Extruded Copper Lug 6-14 AWG Solid one-piece copper connector made from extruded copper for superior mechanical strength and excellent performance. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). UL 486A/B Listed Wire Connectors.
Item #: 0497823
CAT #: 6TC
UPC: 662381005007
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Step Panel Lug (3)800-300
3 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249731
CAT #: 800T-3
UPC: 662381001863
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 6-350LL8 Dble Screw Lug (6) 350
NSI 6-350LL8 LUG 350 MCM-6 AW
Item #: 0249711
CAT #: 6-350LL8
UPC: 662381027092
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 0TC 1/0-14 AWG EXTR CU. L
NSI 0TC 1/0-14 AWG EXTR CU. L
Item #: 0635549
CAT #: 0TC
UPC: 662381005038
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Parallel Tap Connector with Cover, Aluminum
Parallel Tap Connector with Cover, Aluminum, Wire Size: Main - 2-12 STR, Tap - 4-14 STR, 600 Volt
Item #: 0250054
CAT #: GP-2WC
UPC: 662381003010
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
Terminal Lug 8-14 Copper
Copper Terminal Lug 8 - 14 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252744
CAT #: TL8
UPC: 662381005700
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
6-14 Cu Solderless Lug
Copper Solderless Lug 6-14 AWG Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Item #: 0251739
CAT #: DE704
UPC: 662381005113
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 600-2
1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251548
CAT #: 600T
UPC: 662381001108
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 4-600LL4 Dble Screw Lug (4) 600
NSI 4-600LL4 ALUMINUM DOUBLE
Item #: 0787205
CAT #: 4-600LL4
UPC: 662381001764
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Tap Connector for Copper To Copper, Bronze
Tap Connector for Copper To Copper, 1/0 STR - 2 SOL Main, 1/0 STR - 6 SOL Tap, 600 Volt, Bronze
Item #: 0252704
CAT #: TC1/0
UPC: 662381021304
Category:
2-Bolt Bronze Tap Connectors
Company wide:
NSI Tork
CU CMP Splice Short 4/0 AWG
StandardBarrel TinnedCopperSplice4/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0872016
CAT #: SC-4/0
UPC: 662381037091
Company wide:
NSI Tork
CU CMP Splice Short 2/0 AWG
StandardBarrel TinnedCopperSplice2/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0252649
CAT #: SC-2/0
UPC: 662381037077
Category:
Short Barrel Copper Compression Sleeves
Company wide:
NSI Tork
NSI SC-4/0B CU CMP Splice Short 4/0
NSI SC-4/0B COPPER TIN PLATED
Item #: 0252661
CAT #: SC-4/0B
UPC: 662381336842
Category:
Short Barrel Copper Compression Sleeves
Company wide:
NSI Tork
400 MCM Copper Short Barrel Splice
Tinned Copper Splice- Short Barrel, 400 MCM
Item #: 0857268
CAT #: SC-400
UPC: 662381037138
Company wide:
NSI Tork
750 Mcm Alum Compression Splice(al/cu)
Nsi Asc750t #750 Alum Compres sion Splice
Item #: 0857262
CAT #: ASC750T
UPC: 662381032140
Company wide:
NSI Tork
NSI ISE167 Ins Serv Ent Sleeve PNK-
NSI ISE167 "4/0 - 2/0 STR INS
Item #: 0870326
CAT #: ISE167
UPC: 662381028310
Company wide:
NSI Tork
CU CMP Splice Long 1/0 AWG
Long Barrel TinnedCopperSplice1/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251699
CAT #: C-1/0
UPC: 662381037558
Company wide:
NSI Tork
NSI C-3 CU CMP Splice Long 3 AWG
NSI C-3 TINNED COPPER SPLICE-
Item #: 0251702
CAT #: C-3
UPC: 662381037527
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
NSI C-300 "TINNED COPPER SPLI
NSI C-300 "TINNED COPPER SPLI
Item #: 0871998
CAT #: C-300
UPC: 662381037602
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
AL/CU CMP Splice 6 AWG
Dual Rated Aluminum Splice 6 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 0804481
CAT #: ASC6T
UPC: 662381032003
Company wide:
NSI Tork
AL/CU CMP Splice 4 AWG
Dual Rated Aluminum Splice 4 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 0804482
CAT #: ASC4T
UPC: 662381032010
Company wide:
409 Items found