• Search
  • "e984g installation products inc"

"e984g installation products inc"

231 Found
ABB

Softstarter, 105A, 208 - 600VAC, 100 - 250VAc Control, 3PH (Lugs Built In, Good For Up To 2/0)

Item #: 0162275
CAT #: PSTX105-600-70
UPC: 320500501310
Company wide:
ABB

22mm Assembled Pushbutton, Twist, Red, Compact

Item #: 0680454
CAT #: CE4T-10R-11
UPC: 320500260835
Company wide:
ABB

TA565-11/L444711:S500,Terminal Block,F/F,11 Spr

Item #: 0122057
CAT #: 1TNE968901R3106
UPC:
Company wide:
ABB

100A MOULDED CS CB

Item #: 0772328
CAT #: FBN36TE100RV
UPC: 783164395242
Company wide:
ABB

Meter Main, Load Center, 200A, 120/240VAC, 4/6, NEMA 3R, OH/UG

Item #: 1495125
CAT #: TSL420CSCU
UPC: 783164198058
Price good while supplies last
Company wide:
ABB

CONTACTOR

Item #: 1611618
CAT #: CR360L31302AAAZ
UPC: 783166555927
Company wide:
ABB

CONTACTOR

Item #: 1611827
CAT #: CR360L51302AAAZ
UPC: 783166558157
Company wide:
ABB

Meter Main, Load Center, 200A, 4/8, NEMA 3R, Surface, Ring Type

Item #: 0169136
CAT #: TSM420CSCU
UPC: 783164308938
Company wide:
ABB

ESB25-22N-04 Installation Contactor

Item #: 1747139
CAT #: ESB2522N04
UPC: 888614923133
Company wide:
ABB

MSLC DU-MB RGLS 400A22K 816 SF UG L

Item #: 1614302
CAT #: TSDR840UFCU
UPC: 783164308990
Company wide:
ABB

Panel Board, Installation and Maintenance Hardware Kit, Pro-Stock

Item #: 1495266
CAT #: PROCARE
UPC: 783175727070
Company wide:
ABB

MSLC MB Rng 200A22K 40/40 S UG EUSC Wide

Item #: 1614117
CAT #: TSM4020UWCU
UPC: 783164198805
Company wide:
ABB

Softstarter, 300A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 0366940
CAT #: PSTX300-690-70
UPC: 320500501488
Company wide:
ABB

SB QMR 100A 600V PLUG-ASSISTNS

Item #: 1604662
CAT #: SB363RGP
UPC: 783175039760
Company wide:
ABB

SPECTRA BUSPLUG 600AMP SWTCH W/STAB

Item #: 1604743
CAT #: SB466RG
UPC: 783175041923
Company wide:
ABB

SB QMR 600A PLUG NS

Item #: 1604708
CAT #: SB426RGR
UPC: 783175041022
Company wide:
ABB

SPECTRA PLUG SEHA 125A 4P 4W

Item #: 1603875
CAT #: SB412SEHG
UPC: 783175327645
Company wide:
ABB

SL PLUG QMR 4WG 30

Item #: 1603939
CAT #: SL421RG
UPC: 783175980482
Company wide:
ABB

SL PLUG SEHA 4WG 100

Item #: 1604188
CAT #: SL410SEHG
UPC: 783175978984
Company wide:
ABB

SB QMR 60A R-CLPS 3W/G W/DRIP

Item #: 1604656
CAT #: SB362RGRI
UPC: 783175039685
Company wide:
ABB

SB R FS SW QMR600A600V3P3WG NS

Item #: 1604688
CAT #: SB366RGR
UPC: 783175039944
Company wide:
ABB

SPECTRA BUSPLUG 100AMP SWTCH W/STAB

Item #: 1604721
CAT #: SB463RG
UPC: 783175005017
Company wide:
ABB

SB QMR PLUG 100A PR

Item #: 1604664
CAT #: SB363RGR
UPC: 783175004546
Company wide:
ABB

SPECTRA PLUG SFHA 200A 4P 4W

Item #: 1603885
CAT #: SB420SFHG
UPC: 783175327829
Company wide:
ABB

Softstarter, 105A, 208 - 600VAC, 100 - 250VAc Control, 3PH (Lugs Built In, Good For Up To 2/0)

Softstarter PSTX105-600-70 has a rated maximum operational current of 105 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard, lugs built in, good for up to 2/0
Item #: 0162275
CAT #: PSTX105-600-70
UPC: 320500501310
Company wide:
ABB

22mm Assembled Pushbutton, Twist, Red, Compact

22.5mm, Non-Illuminated, Red, Plastic, Twist Release, Product Range: Compact, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. Includes: 1 Normally Open Contact and 1 Normally Closed Contact.
Item #: 0680454
CAT #: CE4T-10R-11
UPC: 320500260835
Company wide:
ABB

TA565-11/L444711:S500,Terminal Block,F/F,11 Spr

TA565-11/L444711:S500, Terminal Block, F/F,11 spr. Spring Front / Cable Front, 11 Poles Pitch 5.0mm, Minimum Order Qty. 6, Order Multiple of 6
Item #: 0122057
CAT #: 1TNE968901R3106
UPC:
Company wide:
ABB

100A MOULDED CS CB

Record Plus? represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus? is capable of interrupting ratings up to 200kA (FB max is 150kA). High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus?. FB 100 circuit breakers are supplied with factory installed non-user interchangeable thermal-magnetic trip units and ca n be supplie d with o r wit hout l ugs. FB breakers are available in 1-, 2- and 3-pole versions. Record Plus? product numbers ending in R or R0 do not include lugs. An R1 suffix indicates that the breaker is supplied with line and load lugs, R2 indicates load lugs, and R3 indicates line lugs. RV suffixed product numbers include load lugs and line connections specifically designed for General Electric type AD panels. All frames use common internal accessories (auxiliary switches, UV releases, shunt trips, and bell alarms) UL listed for field installation. UL listed maximum short circuit ratings at 480VAC are 150kA for the 100A frames and 200kA for the 600A frames. Unless noted otherwise, all circuit breakers and accessories are listed in UL file number E11592. 100A MCCB 3P 600Y347
Item #: 0772328
CAT #: FBN36TE100RV
UPC: 783164395242
Company wide:
ABB

Meter Main, Load Center, 200A, 120/240VAC, 4/6, NEMA 3R, OH/UG

Meter Main, Load Center, 200 Amp, 120/240 Volt AC, Main Lug Only, 22 kAIC, 4 Space, 6 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Item #: 1495125
CAT #: TSL420CSCU
UPC: 783164198058
Price good while supplies last
Company wide:
ABB

CONTACTOR

Electrically Held Contactors. CR360L - 30A - 300A (2, 3 & 4 pole). GE's CR360L series lighting contactors are electrically held, and offer solutions for applications between 30 and 300 amps. This is accomplished in five frame sizes, all built on the successful, and long established NEMA starters. The ratings are established for fluorescent, mercury arc, tungsten and sodium lamp loads, covering a wide spectrum of industrial and commercial applications. The CR360L contactors offer a wide range of features that include: NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures. A full selection of pilot devices, including pushbuttons, selector switches, and multi-colored indicating lights wired in needed configurations. Main contactors with 2, 3 and 4 power poles. Generous offering of auxiliary contacts. Complete list of renewal parts for field installation. Stock or quick delivery on the majority of products. UL listing and CSA certification. Coils will be connected line-to-line unless otherwise specified. CR360L313
Item #: 1611618
CAT #: CR360L31302AAAZ
UPC: 783166555927
Company wide:
ABB

CONTACTOR

Electrically Held Contactors. CR360L - 30A - 300A (2, 3 & 4 pole). GE's CR360L series lighting contactors are electrically held, and offer solutions for applications between 30 and 300 amps. This is accomplished in five frame sizes, all built on the successful, and long established NEMA starters. The ratings are established for fluorescent, mercury arc, tungsten and sodium lamp loads, covering a wide spectrum of industrial and commercial applications. The CR360L contactors offer a wide range of features that include: NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures. A full selection of pilot devices, including pushbuttons, selector switches, and multi-colored indicating lights wired in needed configurations. Main contactors with 2, 3 and 4 power poles. Generous offering of auxiliary contacts. Complete list of renewal parts for field installation. Stock or quick delivery on the majority of products. UL listing and CSA certification. Coils will be connected line-to-line unless otherwise specified. CR360L51
Item #: 1611827
CAT #: CR360L51302AAAZ
UPC: 783166558157
Company wide:
ABB

Meter Main, Load Center, 200A, 4/8, NEMA 3R, Surface, Ring Type

Meter Main, Load Center, 200 Amp, 4 Space, 8 Circuit, NEMA 3R, Surface, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Item #: 0169136
CAT #: TSM420CSCU
UPC: 783164308938
Company wide:
ABB

ESB25-22N-04 Installation Contactor

GED ESB25-22N-04 INS.C 25A 400 VAC 4POL 120V COIL
Item #: 1747139
CAT #: ESB2522N04
UPC: 888614923133
Company wide:
ABB

MSLC DU-MB RGLS 400A22K 816 SF UG L

PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSDR840UFCU is a ringless, dual main breaker, meter socket and features spaces for 8, 1" breakers, a 400A, a copper bus, and a flush enclosure., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Item #: 1614302
CAT #: TSDR840UFCU
UPC: 783164308990
Company wide:
ABB

Panel Board, Installation and Maintenance Hardware Kit, Pro-Stock

Panel Board, Installation and Maintenance Hardware Kit, Pro-Stock
Item #: 1495266
CAT #: PROCARE
UPC: 783175727070
Company wide:
ABB

MSLC MB Rng 200A22K 40/40 S UG EUSC Wide

PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSM4020UWCU is a main breaker meter socket with a ring and features spaces for 40, 1" breakers, a 200A main ampere rating, a copper bus, and an outdoor suitable, wide surface enclosure., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Item #: 1614117
CAT #: TSM4020UWCU
UPC: 783164198805
Category: House Panels
Company wide:
ABB

Softstarter, 300A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX 300-690-70 has a rated maximum operational current of 300 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 0366940
CAT #: PSTX300-690-70
UPC: 320500501488
Company wide:
ABB

SB QMR 100A 600V PLUG-ASSISTNS

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 3RGP SB QMR 100A 600V PLUG-ASSISTNS
Item #: 1604662
CAT #: SB363RGP
UPC: 783175039760
Company wide:
ABB

SPECTRA BUSPLUG 600AMP SWTCH W/STAB

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 66RG SPECTRA BUSPLUG 600AMP SWTCH W/STAB
Item #: 1604743
CAT #: SB466RG
UPC: 783175041923
Company wide:
ABB

SB QMR 600A PLUG NS

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 6RGR SB QMR 600A PLUG NS
Item #: 1604708
CAT #: SB426RGR
UPC: 783175041022
Company wide:
ABB

SPECTRA PLUG SEHA 125A 4P 4W

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications SEHG SPECTRA PLUG SEHA 125A 4P 4W
Item #: 1603875
CAT #: SB412SEHG
UPC: 783175327645
Company wide:
ABB

SL PLUG QMR 4WG 30

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications. 21RG SL PLUG QMR 4WG 30
Item #: 1603939
CAT #: SL421RG
UPC: 783175980482
Company wide:
ABB

SL PLUG SEHA 4WG 100

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications. SEHG SL PLUG SEHA 4WG 100
Item #: 1604188
CAT #: SL410SEHG
UPC: 783175978984
Company wide:
ABB

SB QMR 60A R-CLPS 3W/G W/DRIP

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications RGRI SB QMR 60A R-CLPS 3W/G W/DRIP
Item #: 1604656
CAT #: SB362RGRI
UPC: 783175039685
Company wide:
ABB

SB R FS SW QMR600A600V3P3WG NS

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 6RGR SB R FS SW QMR600A600V3P3WG NS
Item #: 1604688
CAT #: SB366RGR
UPC: 783175039944
Company wide:
ABB

SPECTRA BUSPLUG 100AMP SWTCH W/STAB

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 63RG SPECTRA BUSPLUG 100AMP SWTCH W/STAB
Item #: 1604721
CAT #: SB463RG
UPC: 783175005017
Company wide:
ABB

SB QMR PLUG 100A PR

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications 3RGR SB QMR PLUG 100A PR
Item #: 1604664
CAT #: SB363RGR
UPC: 783175004546
Company wide:
ABB

SPECTRA PLUG SFHA 200A 4P 4W

New Joint Guard Protection System dynamically indicates proper joint tension through color for easy installation and maintenance. Lighter Weight mean faster installation than with other busway and lower installed cost that cable and conduit. Field-adjustable isolation joint allows for " per joint providing flexibility on the job-site. Plug-assist allows for faster, easier installation of plugs which provide power to downstream devices. Exclusive Bluecoat Epoxy Insulation provides the industry's longest insulation life of 50++ years. Eart h-Bond I ntegral Ho using Gr ound provid es a lower resistance ground path than internal ground bars. Aluminum Housing with Sandwich Design-GE was the first to break the weight barrier with an aluminum housing that is up to 50PERC lighter than other Busway. DC Applications SFHG SPECTRA PLUG SFHA 200A 4P 4W
Item #: 1603885
CAT #: SB420SFHG
UPC: 783175327829
Company wide:
231 Items found