This product has been discontinued.
4
more

Meter Main, Load Center, 200A, 4/8, NEMA 3R, Surface, Ring Type
Item #: 0169136
Cat #: TSM420CSCU
UPC: 783164308938
Company wide:
0
in stock
Discontinued
Documents & Guides
Meter Main, Load Center, 200 Amp, 4 Space, 8 Circuit, NEMA 3R, Surface, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Main, Load Center, 200 Amp, 4 Space, 8 Circuit, NEMA 3R, Surface, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164308938, TSM420CSCU, ABBTSM420CSCU
Specifications
| Amps: | 200 |
| Spaces: | 4 |
| Circuits: | 8 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| Length: | 27 in |
| Width: | 15 in |
| Sockets: | 1 |
| Depth: | 6.500 in |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Circuits: | 8 |
| Phase: | 1 |
| Jaws: | 4 |
| Width: | 15 in |
| Depth: | 6.500 in |
| Spaces: | 4 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Length: | 27 in |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |