Meter Main, Load Center, 200A, 120/240VAC, 4/6, NEMA 3R, OH/UG

Item #: 1495125

Cat #: TSL420CSCU

UPC: 783164198058

$ 115.67 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Meter Main, Load Center, 200 Amp, 120/240 Volt AC, Main Lug Only, 22 kAIC, 4 Space, 6 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, Load Center, 200 Amp, 120/240 Volt AC, Main Lug Only, 22 kAIC, 4 Space, 6 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket, Ring Type, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164198058, TSL420CSCU, ABBTSL420CSCU

Specifications

Amps: 200
Poles: 2
Spaces: 4
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Spaces: 4
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Volts AC: 120/240
Sockets: 1