MSLC DU-MB RGLS 400A22K 816 SF UG L

Item #: 1614302

Cat #: TSDR840UFCU

UPC: 783164308990

$ 5784.05 EA
Company wide:
0 in stock
Documents & Guides
PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSDR840UFCU is a ringless, dual main breaker, meter socket and features spaces for 8, 1" breakers, a 400A, a copper bus, and a flush enclosure., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSDR840UFCU is a ringless, dual main breaker, meter socket and features spaces for 8, 1" breakers, a 400A, a copper bus, and a flush enclosure., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164308990, TSDR840UFCU, ABBTSDR840UFCU

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Sockets: 1
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R