MSLC MB Rng 200A22K 40/40 S UG EUSC Wide

Item #: 1614117

Cat #: TSM4020UWCU

UPC: 783164198805

$ 2019.84 EA
Company wide:
0 in stock
Documents & Guides
PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSM4020UWCU is a main breaker meter socket with a ring and features spaces for 40, 1" breakers, a 200A main ampere rating, a copper bus, and an outdoor suitable, wide surface enclosure., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSM4020UWCU is a main breaker meter socket with a ring and features spaces for 40, 1" breakers, a 200A main ampere rating, a copper bus, and an outdoor suitable, wide surface enclosure., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164198805, TSM4020UWCU, ABBTSM4020UWCU

Specifications

Amps: 200
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
Circuits: 40
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R