"ipl1/0-4c industries, llc"
538 Found
NSI Tork
NSI SP3/0 3/0 AWG SET SCREW PLUG
Item #: 0250709
CAT #: SP3/0
UPC: 662381789105
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 2/0 AWG
Item #: 0866642
CAT #: PTO-2/0
UPC: 662381033208
Company wide:
NSI Tork
NSI KC12-1/0 U-Type Die #1/0 AWG Co
Item #: 0250344
CAT #: KC12-1/0
UPC: 662381415462
Company wide:
NSI Tork
CU CMP Lug Long 2/0 AWG 3/8 Bolt Size
Item #: 0252092
CAT #: L2038
UPC: 662381034083
Company wide:
NSI Tork
NSI KA12-3/0 U-Type Die #3/0 AWG Al
Item #: 0250324
CAT #: KA12-3/0
UPC: 662381415189
Company wide:
NSI Tork
Power Distribution Block, Large, Black, 600V
Item #: 0357756
CAT #: AL-R1-K6
UPC: 662381165473
Company wide:
NSI Tork
4/0 AWG Copper Compression Lug
Item #: 0527299
CAT #: L4038
UPC: 662381034304
Company wide:
NSI Tork
Ground Bar AL 7 Circuit 2/0-14
Item #: 0623568
CAT #: GBA20-7
UPC: 662381010780
Company wide:
NSI Tork
Ins Serv Ent Sleeve GRY-RED 2/0-2 STR
Item #: 0628260
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork
NSI IPLD3/0-4B 3/0-6 AWG POLARIS I
Item #: 0250184
CAT #: IPLD3/0-4B
UPC: 662381970091
Company wide:
NSI Tork
NSI IPL3/0-4B 3/0-6 AWG POLARIS IN
Item #: 0250156
CAT #: IPL3/0-4B
UPC: 662381970060
Company wide:
NSI Tork
NPDB LINE 1X2/0-14 - LOAD 1X2/0-14
Item #: 1605773
CAT #: NPDB11201
UPC: 662381367525
Company wide:
NSI Tork
Ground Bar AL 10 Circuit 2/0-14
Item #: 0782853
CAT #: GBA20-10
UPC: 662381010803
Company wide:
NSI Tork
NSI SP1/0 1/0 AWG SET SCREW PLUG
Item #: 0250707
CAT #: SP1/0
UPC: 662381789075
Company wide:
NSI Tork
4/0 AWG Copper Compression Lug
Item #: 0697622
CAT #: L4048
UPC: 662381034120
Company wide:
NSI Tork
NSI NPDB-26-2/0-1 PDB 1 POLE,
Item #: 1793826
CAT #: NPDB-26-2/0-1
UPC: 66238136751
Company wide:
NSI Tork
Ground Clamp HD with Adapter, Silicon Bronze
Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Company wide:
NSI Tork
NSI NCH-250-0 Cable Clamp HD Blk .2
Item #: 0858478
CAT #: NCH-250-0
UPC: 662381130501
Company wide:
NSI Tork
Insulated Multi-Tap Connector, 2-Sided, 8-Port, 6 - 3/0 AWG
Item #: 0482833
CAT #: IPLD3/0-8
UPC: 662381927064
Company wide:
NSI Tork
NSI SP3/0 3/0 AWG SET SCREW PLUG
NSI SP3/0 3/0 AWG SET SCREW P
Item #: 0250709
CAT #: SP3/0
UPC: 662381789105
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 2/0 AWG
Offset Pin Terminal 2/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0866642
CAT #: PTO-2/0
UPC: 662381033208
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
NSI KC12-1/0 U-Type Die #1/0 AWG Co
NSI KC12-1/0 U-TYPE DIE #1/0
Item #: 0250344
CAT #: KC12-1/0
UPC: 662381415462
Category:
Wire Crimping Dies, Adapters, & Blades
Company wide:
NSI Tork
CU CMP Lug Long 2/0 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 2/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252092
CAT #: L2038
UPC: 662381034083
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI KA12-3/0 U-Type Die #3/0 AWG Al
NSI KA12-3/0 U-TYPE DIE #3/0
Item #: 0250324
CAT #: KA12-3/0
UPC: 662381415189
Category:
Wire Crimping Dies, Adapters, & Blades
Company wide:
NSI Tork
Power Distribution Block, Large, Black, 600V
Power Distribution Block, Large, Black, 600V, (1) 500 MCM-4 AWG (Line) - (6) 2/0-14 AWG (Load), Aluminum Body - Glass-Filled Polyester Base
Item #: 0357756
CAT #: AL-R1-K6
UPC: 662381165473
Company wide:
NSI Tork
4/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 0527299
CAT #: L4038
UPC: 662381034304
Company wide:
NSI Tork
Easy-Splice H Tap Gel O
Easy-Splice H Tap Gel Splice Cover for #2 - 2/0 AWG, 1000 Volt, Black
Item #: 0611721
CAT #: ESGHS-O
UPC: 662381168665
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Splice Roll On 250
Easy-Splice Direct Burial Roll-On Splice Sleeve for 1/0 AWG - 250, 1000 Volt, Black
Item #: 0609590
CAT #: ROS-250
UPC: 662381123367
Category:
Low Voltage Direct Burial Splice Kits
Company wide:
NSI Tork
4/0 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0559856
CAT #: L40N
UPC: 662381035127
Company wide:
NSI Tork
Turn Prevent Lug 2/0-14
Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Ground Bar AL 7 Circuit 2/0-14
Aluminum Isolated Ground Bar with 7 Circuits 2/0-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0623568
CAT #: GBA20-7
UPC: 662381010780
Category:
Load Center Neutral & Ground Bars
Company wide:
NSI Tork
Ins Serv Ent Sleeve GRY-RED 2/0-2 STR
Pre-Insulated Service Entry Sleeves 2/0 - 2 Str Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0628260
CAT #: ISE145
UPC: 662381028204
Company wide:
NSI Tork
NSI IPLD3/0-4B 3/0-6 AWG POLARIS I
NSI IPLD3/0-4B 3/0-6 AWG POLA
Item #: 0250184
CAT #: IPLD3/0-4B
UPC: 662381970091
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI IPL3/0-4B 3/0-6 AWG POLARIS IN
NSI IPL3/0-4B 3/0-6 AWG POLAR
Item #: 0250156
CAT #: IPL3/0-4B
UPC: 662381970060
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NPDB LINE 1X2/0-14 - LOAD 1X2/0-14
NPDB LINE 1X2/0-14 - LOAD 1X2/0-14
Item #: 1605773
CAT #: NPDB11201
UPC: 662381367525
Company wide:
NSI Tork
Ground Bar AL 10 Circuit 2/0-14
Aluminum Isolated Ground Bar with 10 Circuits 2/0-14 AWG Isolated Ground Bars are made from either high-strength aluminum alloy 6061-T6 or high-conductivity copper as indicated below. The base is made from high-strength glass-filled polyester. Aluminum connectors are dual-rated for use with aluminum or copper cables.
Item #: 0782853
CAT #: GBA20-10
UPC: 662381010803
Category:
Load Center Neutral & Ground Bars
Company wide:
NSI Tork
NSI SP1/0 1/0 AWG SET SCREW PLUG
NSI SP1/0 1/0 AWG SET SCREW P
Item #: 0250707
CAT #: SP1/0
UPC: 662381789075
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
4/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0697622
CAT #: L4048
UPC: 662381034120
Company wide:
NSI Tork
600-4 250-1/0 Dual Range
Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI NPDB-26-2/0-1 PDB 1 POLE,
NSI NPDB-26-2/0-1 PDB 1 POLE,
Item #: 1793826
CAT #: NPDB-26-2/0-1
UPC: 66238136751
Company wide:
NSI Tork
Ground Clamp HD with Adapter, Silicon Bronze
Ground Clamp HD with Adapter, Silicon Bronze, 1/2"-1" Water Pipe, 10 SOL-2/0 STR, Length: 2.2"
Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Category:
Ground Clamps With Hub
Company wide:
NSI Tork
NSI NCH-250-0 Cable Clamp HD Blk .2
NSI NCH-250-0 .250 NYLON CABL
Item #: 0858478
CAT #: NCH-250-0
UPC: 662381130501
Category:
Cable Straps
Company wide:
NSI Tork
Insulated Multi-Tap Connector, 2-Sided, 8-Port, 6 - 3/0 AWG
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0482833
CAT #: IPLD3/0-8
UPC: 662381927064
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
538 Items found