• Search
  • "wwc-b-j"

"wwc-b-j"

214 Found
NSI Tork

NSI N-CSJA-1523 COLD SHRINK J

Item #: 1435746
CAT #: N-CSJA-1523
UPC: 662381995865
Company wide:
NSI Tork

NSI N-CSJA-1521 COLD SHRINK J

Item #: 1435737
CAT #: N-CSJA-1521
UPC: 662381995773
Company wide:
NSI Tork

Standard Orange Easy Twist, 22-14 AWG

Item #: 0661865
CAT #: WC-O-B
UPC: 662381361868
Company wide:
NSI Tork

NSI ITG-1B "1-10 AWG ( B,C,D)

Item #: 0918530
CAT #: ITG-1B
UPC: 662381959461
Company wide:
NSI Tork

NSI C12-N-B Easy Twist Closed End C

Item #: 0211294
CAT #: C12-N-B
UPC: 662381362636
Company wide:
NSI Tork

NSI S22-6N-B-BULK 22-18 AWG N

Item #: 0953132
CAT #: S22-6N-B-BULK
UPC: 662381301857
Company wide:
NSI Tork

NSI SB1808-B Easy Twist Crimp Sleev

Item #: 0252640
CAT #: SB1808-B
UPC: 662381081230
Company wide:
NSI Tork

NSI IPLG6-3B 6-14 AWG (CLASS B,C,D

Item #: 0250210
CAT #: IPLG6-3B
UPC: 662381959423
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

NSI Tork S-7

Item #: 0252630
CAT #: S-7
UPC: 662381005465
Company wide:
NSI Tork

Step Panel Lug (3) 600-2

Item #: 0566582
CAT #: 600T-3
UPC: 662381001832
Company wide:
NSI Tork

NSI FTH20A-B Adhesive Tie Mount Bla

Item #: 0252777
CAT #: FTH20A-B
UPC: 662381055736
Company wide:
NSI Tork

Turn Prevent Lug 350-6

Item #: 0580230
CAT #: 350TP
UPC: 662381002426
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

Turn Prevent Lug 300-6

Item #: 0251446
CAT #: 300TP
UPC: 662381002419
Company wide:
NSI Tork

Nema Panel Lug (2)350-6

Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Nema Panel Lug (3)250-6

Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Company wide:
NSI Tork

NSI S16-10-L-BULK 16-14 AWG B

Item #: 1995121
CAT #: S16-10-L-BULK
UPC: 662381680280
Company wide:
NSI Tork

NSI GP-0-B 1/0 AWG PARALLEL T

Item #: 1994973
CAT #: GP-0-B
UPC: 662381003881
Company wide:
NSI Tork

NSI GP-2-B 2 AWG PARALLEL TAP

Item #: 1994974
CAT #: GP-2-B
UPC: 662381003898
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-10 Bag

Item #: 0252644
CAT #: SB1810-B
UPC: 662381362674
Company wide:
NSI Tork

NSI N-CSJA-1523 COLD SHRINK J

NSI N-CSJA-1523 COLD SHRINK J
Item #: 1435746
CAT #: N-CSJA-1523
UPC: 662381995865
Company wide:
NSI Tork

NSI N-CSJA-1521 COLD SHRINK J

NSI N-CSJA-1521 COLD SHRINK J
Item #: 1435737
CAT #: N-CSJA-1521
UPC: 662381995773
Company wide:
NSI Tork

Standard Orange Easy Twist, 22-14 AWG

Standard Orange Easy Twist, 22-14 AWG, 500 Per Bag
Item #: 0661865
CAT #: WC-O-B
UPC: 662381361868
Company wide:
NSI Tork

NSI ITG-1B "1-10 AWG ( B,C,D)

NSI ITG-1B "1-10 AWG ( B,C,D)
Item #: 0918530
CAT #: ITG-1B
UPC: 662381959461
Company wide:
NSI Tork

NSI C12-N-B Easy Twist Closed End C

NSI C12-N-B
Item #: 0211294
CAT #: C12-N-B
UPC: 662381362636
Company wide:
NSI Tork

NSI S22-6N-B-BULK 22-18 AWG N

NSI S22-6N-B-BULK 22-18 AWG N
Item #: 0953132
CAT #: S22-6N-B-BULK
UPC: 662381301857
Company wide:
NSI Tork

NSI SB1808-B Easy Twist Crimp Sleev

NSI SB1808-B 18-8 AWG COPPER
Item #: 0252640
CAT #: SB1808-B
UPC: 662381081230
Company wide:
NSI Tork

NSI IPLG6-3B 6-14 AWG (CLASS B,C,D

NSI IPLG6-3B 6-14 AWG (CLASS
Item #: 0250210
CAT #: IPLG6-3B
UPC: 662381959423
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

4 Port Panelboard Lug 250 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

NSI Tork S-7

NSI S-7 150 AMP SOLDERING LUG
Item #: 0252630
CAT #: S-7
UPC: 662381005465
Company wide:
NSI Tork

Step Panel Lug (3) 600-2

3 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.38".
Item #: 0566582
CAT #: 600T-3
UPC: 662381001832
Company wide:
NSI Tork

NSI FTH20A-B Adhesive Tie Mount Bla

NSI FTH20A-B ADHESIVE TIE MOU
Item #: 0252777
CAT #: FTH20A-B
UPC: 662381055736
Company wide:
NSI Tork

Turn Prevent Lug 350-6

Dual Rated Turn Prevent Lug 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0580230
CAT #: 350TP
UPC: 662381002426
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"
Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

Turn Prevent Lug 300-6

Dual Rated Turn Prevent Lug 300 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251446
CAT #: 300TP
UPC: 662381002419
Company wide:
NSI Tork

Nema Panel Lug (2)350-6

2 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Nema Panel Lug (3)250-6

3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Company wide:
NSI Tork

NSI S16-10-L-BULK 16-14 AWG B

NSI S16-10-L-BULK 16-14 AWG B
Item #: 1995121
CAT #: S16-10-L-BULK
UPC: 662381680280
Company wide:
NSI Tork

NSI GP-0-B 1/0 AWG PARALLEL T

NSI GP-0-B 1/0 AWG PARALLEL T
Item #: 1994973
CAT #: GP-0-B
UPC: 662381003881
Company wide:
NSI Tork

NSI GP-2-B 2 AWG PARALLEL TAP

NSI GP-2-B 2 AWG PARALLEL TAP
Item #: 1994974
CAT #: GP-2-B
UPC: 662381003898
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy Twist Crimp Sleeve Copper 18-10 Bag

18-10 AWG copper crimp sleeve wire connectors are strong wire connectors that are especially suited for branch circuitry as well as applications that are subject to vibration.500 Count
Item #: 0252644
CAT #: SB1810-B
UPC: 662381362674
Company wide:
214 Items found