"ipl3/0-3"
135,715 Found
Leviton
IEC Pin & Sleeve Connector, 20A, Red
Item #: 2122161
CAT #: 420C7WLEV
UPC: 078477902080
Company wide:
ABB
ABB MS325-20
Item #: 0270195
CAT #: MS325-20
UPC: 013614194386
Price good while supplies last
Company wide:
Discontinued
Crouse-Hinds
Conduit Outlet Box, Steel, 21.5 cu-in
Item #: 0721606
CAT #: TP288
UPC: 786189102888
Company wide:
Burndy
Bare Ground Clamp / Water Pipe, 10 to 3/0 AWG, Cast Bronze
Item #: 0727743
CAT #: C11LH3
UPC: 781810142165
Company wide:
Halco
Low Profile LED Wall Pack, Selectable
Item #: 2209810
CAT #: LPWP-3-LS-CS-U-BZ 39863
UPC: 807154398638
Company wide:
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
NSI Tork
NSI L20N-383P CU CMP Lug 2/0 AWG 3/
Item #: 0252104
CAT #: L20N-383P
UPC: 662381335692
Company wide:
Appleton
FV SERIES 2-40W T12 120-277V
Item #: 0392003
CAT #: FVR240BU
UPC: 781381184731
Company wide:
Ilsco
Mechanical Lug, 300-4/0, Cast Bronze
Item #: 0569571
CAT #: H3L-30-2N
UPC: 783669460629
Company wide:
Leviton
Male, Panel Receptacle, 45 Deg., Threaded Stud, #2-4/0 AWG, Red
Item #: 0287102
CAT #: 16R29-UR
UPC: 078477718285
Company wide:
Thomas & Betts
Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/4" Stud Size, Black
Item #: 0454517
CAT #: 54157
UPC: 786210541570
Company wide:
Panduit
Copper Compression Lug, 1 Hole, Flex, 3/
Item #: 0588675
CAT #: LCAXN3/0-38-X
UPC: 613056257740
Company wide:
Makita
18V LXT® 7/8" Rotary Hammer, Tool Only
Item #: 1838382
CAT #: XRH04Z
UPC: 088381661775
Company wide:
ABB
Surge Protective Device, 3P, Plug-In
Item #: 0452568
CAT #: OVR T2 3L 40-320PU
UPC:
Price good while supplies last
Company wide:
Milwaukee
5PC 7/16" QUIK-LOK™ Arbor Set
Item #: 2245721
CAT #: 49-56-7555
UPC: 045242388424
Company wide:
Crouse-Hinds
2 1/2 AND 3 WDGNUT CST AL FORM 7 CVR
Item #: 2203725
CAT #: 870FSA
UPC: 782274004914
Company wide:
Eaton
112.5KVA, 3P, 480V, 240V, Energy Efficient Transformer
Item #: 0194668
CAT #: V48M22T1216
UPC: 786680167768
Company wide:
Eaton
Power Defense MC Breaker, 400A, 65kA/480V
Item #: 1519987
CAT #: PDG33M0400TFAJ
UPC: 786679535103
Company wide:
Brady
BRA LSZH-375-2-WT-3 SLEEVE 0
Item #: 1899984
CAT #: LSZH-375-2-WT-3
UPC: 754473944032
Company wide:
Brady
BRA 2HX-187-2-GR-3 SLEEVE 0.
Item #: 1906649
CAT #: 2HX-187-2-GR-3
UPC: 662820823643
Company wide:
Leviton
IEC Pin & Sleeve Connector, 20A, Red
IEC Pin & Sleeve Connector, 20 Amp, 480 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Red
Item #: 2122161
CAT #: 420C7WLEV
UPC: 078477902080
Category:
20 Amp Pin & Sleeve Connectors
Company wide:
ABB
ABB MS325-20
16 to 20 amps MS 325 manual motor protector that has been replaced by the MS132-20 manual motor protector
Item #: 0270195
CAT #: MS325-20
UPC: 013614194386
Category:
Manual Rotary Motor Controllers
Price good while supplies last
Company wide:
Discontinued
Crouse-Hinds
Conduit Outlet Box, Steel, 21.5 cu-in
4 OCTAGON CONDUIT OUTLET BOX 2 1/8 DEEP 1/2 KNOCK OUT
Item #: 0721606
CAT #: TP288
UPC: 786189102888
Category:
Octagon Metallic Boxes
Company wide:
Intermatic
Photocell, 15A, 120V
Photocell, 15A, 120V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.
Item #: 0199915
CAT #: K4321C
UPC: 078275002036
Category:
Fixed Position Photo Controls
Company wide:
Burndy
Bare Ground Clamp / Water Pipe, 10 to 3/0 AWG, Cast Bronze
Bare Ground Clamp with Hub, Hub Size 1", 10 AWG to 3/0 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware
Item #: 0727743
CAT #: C11LH3
UPC: 781810142165
Category:
Bare Wire Ground Clamps
Company wide:
Halco
Low Profile LED Wall Pack, Selectable
Low Profile LED Wall Pack: Selectable Lumens & CCT; 13000 - 19600 Lumens (100W-120W-140W), 3000K-4000K-5000K CCT, Photocell-Enable/Disable, 120-277VAC, Bronze. Replaces 400W HID.
Item #: 2209810
CAT #: LPWP-3-LS-CS-U-BZ 39863
UPC: 807154398638
Category:
LED Wall Packs
Company wide:
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Easy-Splice Heavy Wall Heat Shrink 6-4/0 AWG, 48 Inch - 3 Count Made of specially formulated polyolefin irradiated and thermally stabilized to give the material "elastic memory". When a proper amount of heat is directly applied to the shrink sleeve, it will permanently shrink to its original unexpanded diameter tightly cover and "mold" itself into irregular shapes. The interior sleeve is coated with an adhesive that assures a watertight seal after shrinking. For use on standard poly- or elastomeric-insulated/ jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring. RUS accepted for use as a secondary tap or splice cover. May be used for jacket repair on cables up to 35 kV. Qualified to ANSI C119.1-1986 for underground splicing. Insulate and seal buried electrical connections rated up to 1,000 volts. UL 486D Listed, CSA C22.2. Temperature Rating: 121-135 degrees C, 1,000V. CONNECTORS UP TO 6 INCHES: Recommended cut length = Connector length + 4 inches. CONNECTORS OVER 6 INCHES: Recommended cut length = Connector length + 5 inches.
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI L20N-383P CU CMP Lug 2/0 AWG 3/
NSI L20N-383P #2/0 AWG MAX WI
Item #: 0252104
CAT #: L20N-383P
UPC: 662381335692
Company wide:
Appleton
FV SERIES 2-40W T12 120-277V
Appleton FV Series Nonmetallic Fluorescent Luminaire, Lamp Type: (2) 40 WTT 3050 LM T12 Rapid Start, Lamp Wattage: 40 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 2, Material: Stainless Steel Hub, Polycarbonate Lampholder, Fixture Wattage: 80 WTT, Length: 55 IN, Width: 8.6 IN, Height: 5.7 IN, Housing Material: Fiberglass Reinforced Polyester, Ambient Temperature Range: 40 DEG C, Temperature Range: 18 DEG C (Minimum Starting), 75 DEG C (Supply Wire), Lens Material: Polycarbonate, Hub Size: 3/4 IN, Reflector/Refractor: Highly Reflective White Polycarbonate Internal Reflector, Frequency Rating: 50/60 HZ, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Group IIC, Class II, Division 2, Groups F, G, Type 4X, UL Listed: E10794, 1598, 1598A, 844, 60079-0, 60079-15, CSA Certified: C22.2 No. 250, C22. 2 No. 137, CAN E60079-0, CAN E60079-15, cUL Listed: E10794, For Use In Marine And Wet Locations, Hazardous And Adverse Locations, Indoor Or Outdoor Use Where Protection Against Dirt, Water And Moisture Is Necessary, Oil Refineries, Petrochemical Facilities, Pulp And Paper Mills, Food Processing Plants, Warehouses, Underground Tunnels And General Manufacturing Facilities
Item #: 0392003
CAT #: FVR240BU
UPC: 781381184731
Category:
Marine/Wet Location Fixtures
Company wide:
Ilsco
Mechanical Lug, 300-4/0, Cast Bronze
Cast Bronze Mechanical Lug, Conductor Range 300-4/0, 3 Ports, 2 Holes, 1/2in Bolt Size, UL
Item #: 0569571
CAT #: H3L-30-2N
UPC: 783669460629
Category:
2-Conductor Copper Mechanical Lugs
Company wide:
Ilsco
ILS PICS-855
Aluminum Insulated Service Entrance Sleeve, Dual Rated, Main Conductor Size 4/0 Compact or 3/0, Tap Range 1-2, Black Color Code, Die Index K-840
Item #: 0816485
CAT #: PICS-855
UPC: 783669232745
Company wide:
Leviton
Male, Panel Receptacle, 45 Deg., Threaded Stud, #2-4/0 AWG, Red
16 Series Male Panel Receptacle, Cam-Type, 45-Degree, Threaded Stud Length- 3/4", Taper Nose, Cable Range - #2 to 4/0 AWG, 400 Amp - Red
Item #: 0287102
CAT #: 16R29-UR
UPC: 078477718285
Company wide:
Turck
TUR RK 4.43T-3-RS 4.43T
TUR RK 4.43T-3-RS 4.43T
Item #: 1461594
CAT #: RK 4.43T-3-RS 4.43T
UPC:
Company wide:
Thomas & Betts
Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/4" Stud Size, Black
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Black, Die Code: 45.
Item #: 0454517
CAT #: 54157
UPC: 786210541570
Category:
1-Hole Copper Compression Lugs
Company wide:
Panduit
Copper Compression Lug, 1 Hole, Flex, 3/
Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow Tongue, 3/8" (9.5mm) Stud
Item #: 0588675
CAT #: LCAXN3/0-38-X
UPC: 613056257740
Company wide:
Makita
18V LXT® 7/8" Rotary Hammer, Tool Only
18V LXT® Lithium-Ion Cordless 7/8" Rotary Hammer, Accepts SDS-PLUS Bits, 0-1,200 RPM and 0-4,000 BPM, Includes: (1) Side Handle (158057-6) & (1) Depth Gauge (324219-0) ***Bare Tool Only, Battery & Charger Sold Separately***
Item #: 1838382
CAT #: XRH04Z
UPC: 088381661775
Category:
Cordless Heavy Duty SDS Rotary Hammers
Company wide:
Brady
Equipment/oem Labels
We Offer Over 100 Stock Legends To Meet All Of Your Machine And Equipment Labeling Needs. All Labels Are Made Of Durable, Self-sticking Polyester And Most Feature Pictograms As Well As Text. Label Size Is 3 1/2h X 5w Or 5h X 3 1/2w. Standard Package: 5
Item #: 0516105
CAT #: 86862
UPC: 754473868628
Category:
Electrical Room Labels
Company wide:
ABB
Surge Protective Device, 3P, Plug-In
Surge Protective Device, 3 Pole, Plug-In
Item #: 0452568
CAT #: OVR T2 3L 40-320PU
UPC:
Category:
DIN Rail Mount Surge Protection Devices
Price good while supplies last
Company wide:
Milwaukee
5PC 7/16" QUIK-LOK™ Arbor Set
5PC 7/16" QUIK-LOK™ Arbor Set, Fits All Industry Standard Threaded Hole Saw Sizes, Reusable Pin Adapter Prevents Thread Stripping and Binding, Hole Enlargement Capable from 1-1/4" to 6-7/8", 3-6X Faster Hole Saw Changes, Faster, Easier Plug Removal, Large Thread Adapter for 1-1/4" to 2" Hole Saws, Small Thread Adapter for 9/16" to 1-3/16" Hole Saws, Reusable Large Thread Pin Adapter for 1-1/4" to 6-7/8" Hole Saws, 4" Pilot Bit Recommended
Item #: 2245721
CAT #: 49-56-7555
UPC: 045242388424
Category:
Hole Saw Arbors
Company wide:
Crouse-Hinds
2 1/2 AND 3 WDGNUT CST AL FORM 7 CVR
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Cast aluminum, 2-1/2" or 3"
Item #: 2203725
CAT #: 870FSA
UPC: 782274004914
Category:
Aluminum Conduit Body Covers
Company wide:
Eaton
112.5KVA, 3P, 480V, 240V, Energy Efficient Transformer
112.5 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR943. For Outdoors use Weather Shield WS60. DOE 2016 Efficient. ***Not Reverse Feed Capable***
Item #: 0194668
CAT #: V48M22T1216
UPC: 786680167768
Category:
90 - 145 KVA Dry Type Transformers
Company wide:
Eaton
Power Defense MC Breaker, 400A, 65kA/480V
Power Defense Globally Rated, Frame 3, Three Pole, 400A, 65kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA400)
Item #: 1519987
CAT #: PDG33M0400TFAJ
UPC: 786679535103
Category:
480V Rated Molded Case Circuit Breakers
Company wide:
Brady
BRA LSZH-375-2-WT-3 SLEEVE 0
BRA LSZH-375-2-WT-3 SLEEVE 0
Item #: 1899984
CAT #: LSZH-375-2-WT-3
UPC: 754473944032
Company wide:
Brady
BRA 2HX-187-2-GR-3 SLEEVE 0.
BRA 2HX-187-2-GR-3 SLEEVE 0.
Item #: 1906649
CAT #: 2HX-187-2-GR-3
UPC: 662820823643
Company wide:
Over 135,715 Items found