18V LXT® 7/8" Rotary Hammer, Tool Only

Item #: 1838382

Cat #: XRH04Z

UPC: 088381661775

$ 224.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 7/8" Rotary Hammer, Accepts SDS-PLUS Bits, 0-1,200 RPM and 0-4,000 BPM, Includes: (1) Side Handle (158057-6) & (1) Depth Gauge (324219-0) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Cordless 7/8" Rotary Hammer, Accepts SDS-PLUS Bits, 0-1,200 RPM and 0-4,000 BPM, Includes: (1) Side Handle (158057-6) & (1) Depth Gauge (324219-0) ***Bare Tool Only, Battery & Charger Sold Separately***

The Makita 18V LXT® Lithium-Ion Cordless 7/8” SDS-Plus Rotary Hammer (model XRH04Z, tool only) delivers faster, more efficient percussive drilling to the jobsite. The versatile XRH04Z has 3-mode operation and a built-in torque limiter to ensure stable torque control for a range of concrete drilling tasks, with a more compact design and less vibration.

It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381661775, XRH04Z, MAKXRH04Z

Specifications

Volts DC: 18
Type: SDS+, Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: SDS+, Lithium Battery