Surge Protective Device, 3P, Plug-In

Item #: 0452568

Cat #: OVR T2 3L 40-320PU

UPC:

$ 161.42 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Surge Protective Device, 3 Pole, Plug-In

Overview

Surge Protective Device, 3 Pole, Plug-In

Type 4 UL (Type 2 IEC) SPD’s are designed to discharge the currents generated by indirect lightning strikes causing induced or conducted overvoltages on the power distribution network.

They are characterized by an 8/20μs waveform (Imax). Higher is the Imax, more powerful they are.

They are installed in the main distribution switchboard but also in sub-distribution board.

They have a low residual voltage Upoften compatible with the withstand voltage of the equipment to protect. If this is not the case or the cable length to the equipment is longer than 10m, another level of coordination with OVR T2 will be needed.

Also known as: OVR T2 3L 40-320PU, ABBOVRT23L40320PU

Specifications

Poles: 3
Volts AC: 120
Poles: 3
Volts AC: 120