Power Defense MC Breaker, 400A, 65kA/480V

Item #: 1519987

Cat #: PDG33M0400TFAJ

UPC: 786679535103

$ 3449.49 EA
Company wide:
3 in stock
Power Defense Globally Rated, Frame 3, Three Pole, 400A, 65kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA400)

Overview

Power Defense Globally Rated, Frame 3, Three Pole, 400A, 65kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA400)

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, andto help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679535103, PDG33M0400TFAJ, CUTPDG33M0400TFAJ

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 400
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600