5PC 7/16" QUIK-LOK™ Arbor Set

Item #: 2245721

Cat #: 49-56-7555

UPC: 045242388424

$ 29.97 EA
Company wide:
122 in stock
Documents & Guides
5PC 7/16" QUIK-LOK™ Arbor Set, Fits All Industry Standard Threaded Hole Saw Sizes, Reusable Pin Adapter Prevents Thread Stripping and Binding, Hole Enlargement Capable from 1-1/4" to 6-7/8", 3-6X Faster Hole Saw Changes, Faster, Easier Plug Removal, Large Thread Adapter for 1-1/4" to 2" Hole Saws, Small Thread Adapter for 9/16" to 1-3/16" Hole Saws, Reusable Large Thread Pin Adapter for 1-1/4" to 6-7/8" Hole Saws, 4" Pilot Bit Recommended

Overview

5PC 7/16" QUIK-LOK™ Arbor Set, Fits All Industry Standard Threaded Hole Saw Sizes, Reusable Pin Adapter Prevents Thread Stripping and Binding, Hole Enlargement Capable from 1-1/4" to 6-7/8", 3-6X Faster Hole Saw Changes, Faster, Easier Plug Removal, Large Thread Adapter for 1-1/4" to 2" Hole Saws, Small Thread Adapter for 9/16" to 1-3/16" Hole Saws, Reusable Large Thread Pin Adapter for 1-1/4" to 6-7/8" Hole Saws, 4" Pilot Bit Recommended

Our QUIK-LOK™ Arbor Set provides the fastest hole saw changes and universal fit with all industry standard threaded hole saw sizes, types, and brands. The included adapters ensure compatibility with small-thread and large-thread hole saws and eliminates the need for multiple arbors, saving you time and money. Our QUIK-LOK™ system is designed with the ultimate durability to deliver the strength and reliability to match the all-day demands of the job site. Due to the threaded adapter design, this system retains Hole Enlargement capability. The Reusable Large Thread Pin Adapter is compatible with hole saws from 1-1/4" up to 6-7/8" without the risk of thread stripping, binding or spin-off and retains Hole Enlargement capability. The Small Thread Adapter is intended for hole saws from 9/16" to 1-3/16" with 1/2" x 20 Threads. The Large Thread Adapter is intended for hole saws from 1-1/4" up to 2" with 5/8" x 18 Threads. 49-56-9300 Pilot Bit and 49-56-7575 Adapter required for BIGHAWG™ and deep cup hole saws.

Also known as: 045242388424, 49-56-7555, MIL49567555

Specifications

Size: 7/16 in
Size: 7/16 in