"95 oz-gedney"
9,276 Found
Siamese RG-59U 18/2 1000'
Item #: 0842311
CAT #: GNC5013X500
UPC: 619172049306
Company wide:
Discontinued
ABB
Dcs800, 50hp, 0100 Kva, S02 -module, 480 Vac
Item #: 0865092
CAT #: DCS800-S02-0100-05+J409
UPC: 662348074459
Company wide:
Discontinued
ABB
Abb Acs310-03u-25a4-4 Acs310, 15 Hp
Item #: 0815397
CAT #: ACS310-03U-25A4-4
UPC:
Company wide:
Discontinued
Kidde Fire
AC/DC - Plug-in w/ Battery Backup - Thef
Item #: 0811820
CAT #: 21006137
UPC: 047871061372
Company wide:
Discontinued
Acme
Transformer, 350VA, 208/500 Primary Volt, 85/100/110 Secondary Volt
Item #: 0796195
CAT #: TB32669
UPC: 004750335047
Company wide:
Discontinued
Green Creative
16W A21 LED Lamp, 40K
Item #: 1859575
CAT #: 35427
UPC: 790492354278
Company wide:
Discontinued
ABB
Dcs800, 75hp, 0125 Kva, S01 -module, 480 Vac
Item #: 0715283
CAT #: DCS800-S01-0125-05
UPC:
Company wide:
Discontinued
ABB
Abb Acs310-03u-10a8-2 Acs310, 3 Hp
Item #: 0897498
CAT #: ACS310-03U-10A8-2
UPC:
Company wide:
Discontinued
ABB
Dcs800, 125hp, 0230 Kva, S01 -module, 480 Vac
Item #: 0755664
CAT #: DCS800-S01-0230-05
UPC:
Company wide:
Discontinued
ABB
Dcs800, 300hp, 0520 Kva, S02 -module, 480 Vac
Item #: 0886168
CAT #: DCS800-S02-0520-05 DCS800
UPC:
Company wide:
Discontinued
Siamese RG-59U 18/2 1000'
CCTV Coaxial Cable + Power Cable, 300V, CL2, Non-Plenum, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.145", Center Conductor: 0.034", Jacket Diameter: 0.245". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.156". Color: Black, Reel Length: 500 ft.
Item #: 0842311
CAT #: GNC5013X500
UPC: 619172049306
Category:
RG-59 & 18/2 Siamese Cable
Company wide:
Discontinued
ABB
Dcs800, 50hp, 0100 Kva, S02 -module, 480 Vac
Abb; 3-phase Converter Module; Regenerative (4-q); Voltage Rating: 230 - 525 Vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature Withrated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Coolingair Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C):5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct,no Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000 Mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 84 Amp Dc; Standardduty Us 150%, 30 Sec, Psd: 50 Hp; Frame Size: D1; Ac Input Contactors 3-pole (no): A75-30-11-84; Short Circuit Current Rating: 65 Kamp
Item #: 0865092
CAT #: DCS800-S02-0100-05+J409
UPC: 662348074459
Category:
Enclosed EC Operated Motor Controls
Company wide:
Discontinued
ABB
Abb Acs310-03u-25a4-4 Acs310, 15 Hp
Abb; Ac Drive; General Purpose; Wattage: 11 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20/ Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C;contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 236 Mm Heightwith Fastenings And Clamping Plate X 169 Mm Width X 169 Mm Depth; Base Drive Frame: R3; Motor Control: Scalar U/f; Weight: 2.900 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Item #: 0815397
CAT #: ACS310-03U-25A4-4
UPC:
Company wide:
Discontinued
Kidde Fire
AC/DC - Plug-in w/ Battery Backup - Thef
Kidde 21006137 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5 IN Width X 3-7/8 IN Height X 1-11/16 IN Depth, Green And Red LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034
Item #: 0811820
CAT #: 21006137
UPC: 047871061372
Category:
Plug-In Carbon Monoxide Detectors
Company wide:
Discontinued
Acme
Transformer, 350VA, 208/500 Primary Volt, 85/100/110 Secondary Volt
350 VA, 1-Phase, 208/500V Primary Volts - 85/100/110V Secondary Volts, TB Series, Industrial Control Transformer
Item #: 0796195
CAT #: TB32669
UPC: 004750335047
Company wide:
Discontinued
Green Creative
16W A21 LED Lamp, 40K
LED 'A' Lamp: HID Bollard Lamp Retrofit; 16 Watt, A21, 120-277V, 2100 Lumens, Color Temperature: 4000K. Rated lifetime (L70): 50,000hrs, Temperature rating: -4?/-20? - 95?/35?, Equivalent to 70W HID. Suitable for damp locations and totally enclosed fixtures
Item #: 1859575
CAT #: 35427
UPC: 790492354278
Category:
A-Type Traditional LED Lamps
Company wide:
Discontinued
ABB
Dcs800, 75hp, 0125 Kva, S01 -module, 480 Vac
Abb; 3-phase Converter Module; Non-regenerative (2-q); Voltage Rating: 230 - 525vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature With Rated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Cooling Air Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C): 5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct, No Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 111 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 60 Hp; Frame Size: D1; Ac Input Contactors 3-pole (no): A110-30-11-84; Short Circuit Current Rating: 65 Kamp
Item #: 0715283
CAT #: DCS800-S01-0125-05
UPC:
Category:
Enclosed EC Operated Motor Controls
Company wide:
Discontinued
ABB
Abb Acs310-03u-10a8-2 Acs310, 3 Hp
Abb; Ac Drive; General Purpose; Wattage: 2.2 Kw; Voltage Rating: 200 - 240 Vac;phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases),class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Heightwith Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2; Motor Control: Scalar U/f; Weight: 1.500 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Item #: 0897498
CAT #: ACS310-03U-10A8-2
UPC:
Company wide:
Discontinued
ABB
Dcs800, 125hp, 0230 Kva, S01 -module, 480 Vac
Abb; 3-phase Converter Module; Non-regenerative (2-q); Voltage Rating: 230 - 525vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature With Rated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Cooling Air Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C): 5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct, No Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 205 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 125 Hp; Frame Size: D2; Ac Input Contactors 3-pole (no): A210-30-11-84; Short Circuit Current Rating: 65 Kamp
Item #: 0755664
CAT #: DCS800-S01-0230-05
UPC:
Category:
Enclosed EC Operated Motor Controls
Company wide:
Discontinued
ABB
Dcs800, 300hp, 0520 Kva, S02 -module, 480 Vac
Abb; 3-phase Converter Module; Regenerative (4-q); Voltage Rating: 230 - 525 Vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature Withrated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Coolingair Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C):5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct,no Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000 Mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 405 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 250 Hp; Frame Size: D3; Ac Input Contactors 3-pole(no): Af400-30-11-70; Short Circuit Current Rating: 65 Kamp
Item #: 0886168
CAT #: DCS800-S02-0520-05 DCS800
UPC:
Category:
Enclosed EC Operated Motor Controls
Company wide:
Discontinued
Streamlight
BANDIT® PRO Head Lamp
180 Lumens of Widespread Light (On High), Ideal for Reading and Other Close-Range Tasks, Switch to Low Mode for Extended Run Time of 21 Hours, USB Rechargeable with Charge Indicator, Lightweight and Sleek Design at Under 3 Ounces
Item #: 1387949
CAT #: 61716
UPC: 080926617162
Category:
Battery Operated Head Lamps
Company wide:
Sonnen
Battery Module, 2kwh
Battery Module, 2 Kilowatt-Hours, Lithium-Ion Phosphate (LiFePO4), 95% Depth of Discharge (DoD), Warranty: 10,000 Charge Cycles or 10 Years, UL 1973, Used As Additional Or Replacement Battery in Sonnen Eco4 and Eco10 Storage Systems
Item #: 0520426
CAT #: 38170
UPC:
Category:
Energy Storage Systems
Company wide:
Discontinued
9,276 Items found