This product has been discontinued.

AC/DC - Plug-in w/ Battery Backup - Thef
Item #: 0811820
Cat #: 21006137
UPC: 047871061372
Company wide:
0
in stock
Discontinued
Documents & Guides
Kidde 21006137 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5 IN Width X 3-7/8 IN Height X 1-11/16 IN Depth, Green And Red LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034
Overview
Kidde 21006137 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5 IN Width X 3-7/8 IN Height X 1-11/16 IN Depth, Green And Red LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034
Also known as: 047871061372, 21006137, KID9000193
Specifications
| Depth: | 1 5/8 in |
| Height: | 3 7/8 in |
| Volts AC: | 120 |
| Mounting: | Surface |
| Type: | Plug-In, Battery Backup |
| Color: | White |
| Depth: | 1 5/8 in |
| Volts AC: | 120 |
| Type: | Plug-In, Battery Backup |
| Height: | 3 7/8 in |
| Mounting: | Surface |
| Color: | White |