Siamese RG-59U 18/2 1000'

Item #: 0842311

Cat #: GNC5013X500

UPC: 619172049306

Company wide:
0 in stock
CCTV Coaxial Cable + Power Cable, 300V, CL2, Non-Plenum, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.145", Center Conductor: 0.034", Jacket Diameter: 0.245". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.156". Color: Black, Reel Length: 500 ft.

Overview

CCTV Coaxial Cable + Power Cable, 300V, CL2, Non-Plenum, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.145", Center Conductor: 0.034", Jacket Diameter: 0.245". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.156". Color: Black, Reel Length: 500 ft.
Also known as: 619172049306, GNC5013X500

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Jacket: Riser
Shielding: Shielded
Length: 500 ft
Conductors: 3
Color: Black
Shielding: Shielded
Volts AC: 300
Material: Copper
Jacket: Riser