This product has been discontinued.

Transformer, 350VA, 208/500 Primary Volt, 85/100/110 Secondary Volt
Item #: 0796195
Cat #: TB32669
UPC: 004750335047
Company wide:
0
in stock
Discontinued
Documents & Guides
350 VA, 1-Phase, 208/500V Primary Volts - 85/100/110V Secondary Volts, TB Series, Industrial Control Transformer
Overview
350 VA, 1-Phase, 208/500V Primary Volts - 85/100/110V Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 004750335047, TB32669, ACMTB32669
Features & Benefits
- Substitute new ICT TB350B007C
- Series parallel connecting links save time and costs
- Mounting plate adapts to various mounting dimensions
- Molded terminal blocks allow easy ring terminal installation
- Optional secondary fuse kit available - PL112702
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 350 |
| Phase: | 1 |
| Primary Voltage: | 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600 |
| Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
| Volt Amps: | 350 |
| Primary Voltage: | 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600 |