Dcs800, 125hp, 0230 Kva, S01 -module, 480 Vac

Item #: 0755664

Cat #: DCS800-S01-0230-05

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; 3-phase Converter Module; Non-regenerative (2-q); Voltage Rating: 230 - 525vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature With Rated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Cooling Air Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C): 5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct, No Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 205 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 125 Hp; Frame Size: D2; Ac Input Contactors 3-pole (no): A210-30-11-84; Short Circuit Current Rating: 65 Kamp

Overview

Abb; 3-phase Converter Module; Non-regenerative (2-q); Voltage Rating: 230 - 525vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature With Rated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Cooling Air Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C): 5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct, No Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 205 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 125 Hp; Frame Size: D2; Ac Input Contactors 3-pole (no): A210-30-11-84; Short Circuit Current Rating: 65 Kamp
Also known as: DCS800-S01-0230-05, ABBDCS800S01023005

Specifications

Type: Enclosed DC Motor Control
Family / Style: DCS800
Type: Enclosed DC Motor Control
Family / Style: DCS800