• Search
  • "f22-250-3v-p industries, llc"

"f22-250-3v-p industries, llc"

417 Found
NSI Tork

NSI IPLD750-3B 750-250 MCM

Item #: 2085036
CAT #: IPLD7503B
UPC: 662381970169
Company wide:
NSI Tork

12-10 Bare Female Disc. 50 Pack

Item #: 0251753
CAT #: F12-250-3
UPC: 662381065834
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Cable Tie Air Handling 7.5" 50lb 100

Item #: 0874895
CAT #: 750-P
UPC: 662381050809
Company wide:
NSI Tork

NSI WWC-BL-P BLUE LINE WIRE C

Item #: 1793789
CAT #: WWC-BL-P
UPC: 662381365514
Company wide:
NSI Tork

NSI N-P-63 CABLE PREP KIT - 1

Item #: 1435840
CAT #: N-P-63
UPC: 662381996299
Company wide:
NSI Tork

Easy Splice Direct Burial Splice Kit 750

Item #: 0250645
CAT #: RSK-750
UPC: 662381169488
Company wide:
NSI Tork

12-10 Nylon FULly InsUL.

Item #: 0252033
CAT #: IFS12-250-3N
UPC: 662381069696
Company wide:
NSI Tork

1/2" Thinwall Shrink 48"

Item #: 0250830
CAT #: TWHS-500-48
UPC: 662381013750
Company wide:
NSI Tork

Thin Wall Heat Shrink Kit

Item #: 0804479
CAT #: THK
UPC: 662381011718
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

Nylon Insulated Male Disconnect, 22-18 AWG

Item #: 0252282
CAT #: M22-250-3N
UPC: 662381071118
Company wide:
NSI Tork

16-14 Nylon Male Disc.

Item #: 0252279
CAT #: M16-250-3N
UPC: 662381069443
Company wide:
NSI Tork

Non-Insulated Male Disconnect, 12-10 AWG

Item #: 0252271
CAT #: M12-250-3
UPC: 662381069146
Company wide:
NSI Tork

Toggle Switch Bat SPDT On-Off-On

Item #: 0695976
CAT #: 78070TQ
UPC: 662381780706
Company wide:
NSI Tork

Nsi Pt400 "bi Metallic Pin Terminal

Item #: 0673452
CAT #: PT400
UPC: 662381033116
Company wide:
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 600 10 Port

Item #: 0250240
CAT #: IPLMD600-10
UPC: 662381789228
Company wide:
NSI Tork

NSI IPLD750-3B 750-250 MCM

NSI IPLD750-3B 750-250 MCM
Item #: 2085036
CAT #: IPLD7503B
UPC: 662381970169
Company wide:
NSI Tork

12-10 Bare Female Disc. 50 Pack

12-10 AWG Bare Female Disc., 50/Pack
Item #: 0251753
CAT #: F12-250-3
UPC: 662381065834
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for non-insulated terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and Uninsulated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG NON-INSULATED USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Cable Tie Air Handling 7.5" 50lb 100

Cable Tie Air Handling 7.5" 50lb 100, Colored Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Item #: 0874895
CAT #: 750-P
UPC: 662381050809
Company wide:
NSI Tork

NSI WWC-BL-P BLUE LINE WIRE C

NSI WWC-BL-P BLUE LINE WIRE C
Item #: 1793789
CAT #: WWC-BL-P
UPC: 662381365514
Company wide:
NSI Tork

NSI N-P-63 CABLE PREP KIT - 1

NSI N-P-63 CABLE PREP KIT - 1
Item #: 1435840
CAT #: N-P-63
UPC: 662381996299
Company wide:
NSI Tork

Easy Splice Direct Burial Splice Kit 750

Easy-Splice Direct Burial Splice Kit with Rubber Cover 250 - 750 MCM Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire connectors for a secure seal.
Item #: 0250645
CAT #: RSK-750
UPC: 662381169488
Company wide:
NSI Tork

12-10 Nylon FULly InsUL.

12-10 AWG Nylon Insulated, 50/Pack
Item #: 0252033
CAT #: IFS12-250-3N
UPC: 662381069696
Company wide:
NSI Tork

1/2" Thinwall Shrink 48"

.500/ .250 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250830
CAT #: TWHS-500-48
UPC: 662381013750
Company wide:
NSI Tork

Thin Wall Heat Shrink Kit

Thin Wall Heat Shrink Kit Assortment: 25Pc - 125 x 6", 25Pc - 187 x 6", 20Pc - 250 x 6", 12Pc - 375 x 6", 7Pc - 500 x 6", 5Pc - 750 x 6", 600V
Item #: 0804479
CAT #: THK
UPC: 662381011718
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Heavy Duty Copper C Tap Grounding Connector for 350 MCM to 4/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

Nylon Insulated Male Disconnect, 22-18 AWG

Nylon Insulated Male Disconnect, 22-18 AWG, 600 Volt, Red, 100/Pack
Item #: 0252282
CAT #: M22-250-3N
UPC: 662381071118
Company wide:
NSI Tork

16-14 Nylon Male Disc.

16-14 AWG Nylon Insulated Male Disc., 100/Pack
Item #: 0252279
CAT #: M16-250-3N
UPC: 662381069443
Company wide:
NSI Tork

Non-Insulated Male Disconnect, 12-10 AWG

Non-Insulated Male Disconnect, 12-10 AWG, 600 Volt, Silver, Tin Plated Copper, 50/Pack
Item #: 0252271
CAT #: M12-250-3
UPC: 662381069146
Company wide:
NSI Tork

Toggle Switch Bat SPDT On-Off-On

ON OFF ON - SPDT - Large Nickel .250 QuikConnect Bat Toggle Switch
Item #: 0695976
CAT #: 78070TQ
UPC: 662381780706
Company wide:
NSI Tork

Nsi Pt400 "bi Metallic Pin Terminal

Nsi Pt400 Pin Terminal 400 Str Cu Pin 250 Pink
Item #: 0673452
CAT #: PT400
UPC: 662381033116
Company wide:
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 600 10 Port

10 Wire Polaris 600 MCM-6 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL7CU. Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250240
CAT #: IPLMD600-10
UPC: 662381789228
Company wide:
417 Items found