16-14 Nylon Male Disc.

Item #: 0252279

Cat #: M16-250-3N

UPC: 662381069443

$ 1.19 EA
Company wide:
0 in stock
Documents & Guides
16-14 AWG Nylon Insulated Male Disc., 100/Pack

Overview

16-14 AWG Nylon Insulated Male Disc., 100/Pack
Also known as: 662381069443, M16-250-3N, NSIM162503N

Specifications

Gender: Male
Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Nylon