Nylon Insulated Male Disconnect, 22-18 AWG

Item #: 0252282

Cat #: M22-250-3N

UPC: 662381071118

$ 1.19 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Male Disconnect, 22-18 AWG, 600 Volt, Red, 100/Pack

Overview

Nylon Insulated Male Disconnect, 22-18 AWG, 600 Volt, Red, 100/Pack
Also known as: 662381071118, M22-250-3N, NSIM222503N

Specifications

Gender: Male
Color: Red
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Male
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Red
Material: Nylon