Non-Insulated Male Disconnect, 12-10 AWG

Item #: 0252271

Cat #: M12-250-3

UPC: 662381069146

$ 0.51 EA
Company wide:
0 in stock
Documents & Guides
Non-Insulated Male Disconnect, 12-10 AWG, 600 Volt, Silver, Tin Plated Copper, 50/Pack

Overview

Non-Insulated Male Disconnect, 12-10 AWG, 600 Volt, Silver, Tin Plated Copper, 50/Pack
Also known as: 662381069146, M12-250-3, NSIM122503

Specifications

Gender: Male
Color: Silver
Volts AC: 600
Material: Tin Plated Copper
Allowable Gauge Range: 12 - 10
Gender: Male
Volts AC: 600
Allowable Gauge Range: 12 - 10
Color: Silver
Material: Tin Plated Copper