Cable Tie Air Handling 7.5" 50lb 100

Item #: 0874895

Cat #: 750-P

UPC: 662381050809

Company wide:
0 in stock
Documents & Guides
Cable Tie Air Handling 7.5" 50lb 100, Colored Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.

Overview

Cable Tie Air Handling 7.5" 50lb 100, Colored Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires.
Also known as: 662381050809, 750-P, NSI750P, Solar Tie

Specifications

Color: Burgundy
Width: 0.180 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Burgundy
Weight Capacity: 50 lbs
Length: 7.500 in
Width: 0.180 in
Material: Nylon