• Search
  • "kearney split bolt"

"kearney split bolt"

409 Found
NSI Tork

NSI 250SR ALUMINUM SPLICER RE

Item #: 0866632
CAT #: 250SR
UPC: 662381002334
Company wide:
NSI Tork

1/0-2 Main 1/0-14 Tap

Item #: 0691555
CAT #: GP-0WC
UPC: 662381003027
Company wide:
NSI Tork

Dble Screw Lug 800-300 Mcm

Item #: 0763622
CAT #: 800LL2
UPC: 662381001702
Company wide:
NSI Tork

Dual Rated Lug Two 2/0-14

Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork

NSI 1500LL2 DOUBLE SCREW LUG 1500-8

Item #: 0251393
CAT #: 1500LL2
UPC: 662381001726
Company wide:
NSI Tork

Dual Rated Lug 350-6

Item #: 0191108
CAT #: 350T
UPC: 662381001085
Company wide:
NSI Tork

2 Awg Parallel Tap Conn.

Item #: 0616342
CAT #: GP-2
UPC: 662381002501
Company wide:
NSI Tork

NSI TL250-L2 250 MCM - 1/0 AWG, 1 W

Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Company wide:
NSI Tork

NSI 3-1000LL4 ALUMINUM DOUBLE LUG (

Item #: 0251449
CAT #: 3-1000LL4
UPC: 662381001757
Company wide:
NSI Tork

Terminal Lug 4-14 Copper

Item #: 0252734
CAT #: TL4
UPC: 662381005717
Company wide:
NSI Tork

NSI 4-800LL8 Dble Screw Lug (4) 800

Item #: 0249709
CAT #: 4-800LL8
UPC: 662381027191
Company wide:
NSI Tork

NSI BTP350 350 MCM -6 AWG AL. BOX

Item #: 0251697
CAT #: BTP350
UPC: 662381002228
Company wide:
NSI Tork

6-14 AWG Extr. Cu. Lug

Item #: 0497823
CAT #: 6TC
UPC: 662381005007
Company wide:
NSI Tork

Step Panel Lug (3)800-300

Item #: 0249731
CAT #: 800T-3
UPC: 662381001863
Company wide:
NSI Tork

Transformer Lugs

Item #: 0884891
CAT #: 3-600LL4
UPC: 662381001733
Company wide:
NSI Tork

NSI 8-350LL10 Dble Screw Lug (8) 35

Item #: 0249735
CAT #: 8-350LL10
UPC: 662381027115
Company wide:
NSI Tork

Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG

Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Company wide:
NSI Tork

PAD, 15"X19",GRAY,DIMP,PERFED

Item #: 0251974
CAT #: GP-500
UPC: 662381002556
Company wide:
NSI Tork

NSI 2-350TP TURN PREVENT LUG (2) 35

Item #: 0251430
CAT #: 2-350TP
UPC: 662381002464
Company wide:
NSI Tork

Dual Rated Lug Two 350-6 (2) Mtg Holes

Item #: 0251429
CAT #: 2-350T
UPC: 662381001238
Company wide:
NSI Tork

Aluminum Double Screw Lug (4) 800-300 Mcm (al/cu)

Item #: 0583225
CAT #: 4-800LL4
UPC: 662381001771
Company wide:
NSI Tork

Dual Rated Lug Two 600-2

Item #: 0662532
CAT #: 2-600T
UPC: 662381001245
Company wide:
NSI Tork

AL Lay In Connector 3/0-6

Item #: 0658310
CAT #: GLA-000
UPC: 662381001924
Company wide:
NSI Tork

NSI 250SR ALUMINUM SPLICER RE

NSI 250SR ALUMINUM SPLICER RE
Item #: 0866632
CAT #: 250SR
UPC: 662381002334
Company wide:
NSI Tork

1/0-2 Main 1/0-14 Tap

1/0 AWG Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0691555
CAT #: GP-0WC
UPC: 662381003027
Company wide:
NSI Tork

Dble Screw Lug 800-300 Mcm

Nsi 800ll2 800-300 Mcm 2 Screw Lug Mounting Hole 1 3/4 Center To Center
Item #: 0763622
CAT #: 800LL2
UPC: 662381001702
Company wide:
NSI Tork

Dual Rated Lug Two 2/0-14

2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork

NSI 1500LL2 DOUBLE SCREW LUG 1500-8

NSI 1500LL2 DOUBLE SCREW LUG
Item #: 0251393
CAT #: 1500LL2
UPC: 662381001726
Company wide:
NSI Tork

Dual Rated Lug 350-6

1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0191108
CAT #: 350T
UPC: 662381001085
Company wide:
NSI Tork

2 Awg Parallel Tap Conn.

Nsi Gp-2 2-12 Str parallel Ot T Tap Connector
Item #: 0616342
CAT #: GP-2
UPC: 662381002501
Company wide:
NSI Tork

NSI TL250-L2 250 MCM - 1/0 AWG, 1 W

NSI TL250-L2 250 MCM - 1/0 AW
Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Company wide:
NSI Tork

NSI 3-1000LL4 ALUMINUM DOUBLE LUG (

NSI 3-1000LL4 ALUMINUM DOUBLE
Item #: 0251449
CAT #: 3-1000LL4
UPC: 662381001757
Company wide:
NSI Tork

Terminal Lug 4-14 Copper

Copper Terminal Lug 4 - 14 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252734
CAT #: TL4
UPC: 662381005717
Company wide:
NSI Tork

NSI 4-800LL8 Dble Screw Lug (4) 800

NSI 4-800LL8 LUG 800MCM-300MC
Item #: 0249709
CAT #: 4-800LL8
UPC: 662381027191
Company wide:
NSI Tork

NSI BTP350 350 MCM -6 AWG AL. BOX

NSI BTP350 350 MCM -6 AWG AL.
Item #: 0251697
CAT #: BTP350
UPC: 662381002228
Company wide:
NSI Tork

6-14 AWG Extr. Cu. Lug

Extruded Copper Lug 6-14 AWG Solid one-piece copper connector made from extruded copper for superior mechanical strength and excellent performance. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). UL 486A/B Listed Wire Connectors.
Item #: 0497823
CAT #: 6TC
UPC: 662381005007
Company wide:
NSI Tork

Step Panel Lug (3)800-300

3 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249731
CAT #: 800T-3
UPC: 662381001863
Company wide:
NSI Tork

Transformer Lugs

3 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0884891
CAT #: 3-600LL4
UPC: 662381001733
Company wide:
NSI Tork

NSI 8-350LL10 Dble Screw Lug (8) 35

NSI 8-350LL10 LUG 350 MCM-6 A
Item #: 0249735
CAT #: 8-350LL10
UPC: 662381027115
Company wide:
NSI Tork

Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG

Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG
Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Company wide:
NSI Tork

PAD, 15"X19",GRAY,DIMP,PERFED

NSI GP-500 500 MCM PARALLEL T
Item #: 0251974
CAT #: GP-500
UPC: 662381002556
Company wide:
NSI Tork

NSI 2-350TP TURN PREVENT LUG (2) 35

NSI 2-350TP TURN PREVENT LUG
Item #: 0251430
CAT #: 2-350TP
UPC: 662381002464
Company wide:
NSI Tork

Dual Rated Lug Two 350-6 (2) Mtg Holes

2 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Item #: 0251429
CAT #: 2-350T
UPC: 662381001238
Company wide:
NSI Tork

Aluminum Double Screw Lug (4) 800-300 Mcm (al/cu)

Nsi 4-800ll4 800-300 Mcm 4 Hole 8 Screw Mounting Hole 1 3/4 Center To Center
Item #: 0583225
CAT #: 4-800LL4
UPC: 662381001771
Company wide:
NSI Tork

Dual Rated Lug Two 600-2

2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0662532
CAT #: 2-600T
UPC: 662381001245
Company wide:
NSI Tork

AL Lay In Connector 3/0-6

Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0658310
CAT #: GLA-000
UPC: 662381001924
Company wide:
409 Items found