"kearney split bolt"
409 Found
NSI Tork
CU CMP Lug Long 4 AWG 3/8 Bolt Size
Item #: 0252190
CAT #: L438
UPC: 662381034021
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
NSI L314 CU CMP Lug Long 3 AWG 1/4
Item #: 0252163
CAT #: L314
UPC: 662381034236
Company wide:
NSI Tork
NSI L156 CU CMP Lug Long 1 AWG 5/16
Item #: 0252086
CAT #: L156
UPC: 662381033963
Company wide:
NSI Tork
CU CMP Lug Long 4 AWG 1/4 Bolt Size
Item #: 0252188
CAT #: L414
UPC: 662381034410
Company wide:
NSI Tork
ALUM COMPRESSION LUG NARROW TANG 500 MCM
Item #: 1435650
CAT #: AL350N-NT
UPC: 662381367464
Company wide:
NSI Tork
250 MCM Copper Compression Lug
Item #: 0497125
CAT #: L250N
UPC: 662381035134
Company wide:
NSI Tork
3/0 AWG Copper Compression Lug
Item #: 0609173
CAT #: L3048
UPC: 662381034113
Company wide:
NSI Tork
350 MCM Copper Compression Lug
Item #: 0628305
CAT #: L35048
UPC: 662381034151
Company wide:
NSI Tork
Service Post One Wire 10-4 AWG
Item #: 0252692
CAT #: SPM-3L
UPC: 662381021021
Company wide:
NSI Tork
3/0 MCM Copper Compression Lug
Item #: 0665749
CAT #: L30N-38
UPC: 662381339171
Company wide:
NSI Tork
NSI L20N-14 CU CMP Lug 2/0 AWG 1/4
Item #: 0252098
CAT #: L20N-14
UPC: 662381335654
Company wide:
NSI Tork
NSI L2N-382 CU CMP Lug 2 AWG 3/8 Bo
Item #: 0252132
CAT #: L2N-382
UPC: 662381335784
Company wide:
NSI Tork
CU CMP Lug Long 2 AWG 5/16 Bolt-Bell
Item #: 0252122
CAT #: L256B
UPC: 662381337016
Company wide:
NSI Tork
Compression Lug, 600 MCM, Copper
Item #: 0446651
CAT #: L600N
UPC: 662381035189
Company wide:
NSI Tork
1/0 AWG Copper Compression Lug
Item #: 0566330
CAT #: L1048
UPC: 662381034076
Company wide:
NSI Tork
300 MCM Copper Compression Lug
Item #: 0649742
CAT #: L300N
UPC: 662381035141
Company wide:
NSI Tork
Service Post Two Wire 2-2 AWG
Item #: 0706262
CAT #: SPM-27L
UPC: 662381021168
Company wide:
NSI Tork
CU CMP Lug Long 4 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 4 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252190
CAT #: L438
UPC: 662381034021
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
2 Hole Long Barrel Copper Compression Lug 6 AWG - 3/8" Bolt - 1" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
NSI L314 CU CMP Lug Long 3 AWG 1/4
NSI L314 3 AWG CU COMPRESSION
Item #: 0252163
CAT #: L314
UPC: 662381034236
Company wide:
NSI Tork
NSI L156 CU CMP Lug Long 1 AWG 5/16
NSI L156 1 AWG CU COMPRESSION
Item #: 0252086
CAT #: L156
UPC: 662381033963
Company wide:
NSI Tork
CU CMP Lug Long 4 AWG 1/4 Bolt Size
1 Hole Long Barrel Copper Compression Lug 4 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252188
CAT #: L414
UPC: 662381034410
Company wide:
NSI Tork
ALUM COMPRESSION LUG NARROW TANG 500 MCM
ALUM COMPRESSION LUG NARROW TANG 500 MCM
Item #: 1435650
CAT #: AL350N-NT
UPC: 662381367464
Company wide:
NSI Tork
2 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0475081
CAT #: L2N
UPC: 662381035066
Company wide:
NSI Tork
250 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 250 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0497125
CAT #: L250N
UPC: 662381035134
Company wide:
NSI Tork
Nema Panel Lug (2)800-300
2 Port Panelboard Lug 800 MCM - 350 MCM Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0859073
CAT #: 2-800L2
UPC: 662381001436
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
3/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 3/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0609173
CAT #: L3048
UPC: 662381034113
Company wide:
NSI Tork
1 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 1 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 0665158
CAT #: L1N-38
UPC: 662381339102
Company wide:
NSI Tork
350 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 350 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0628305
CAT #: L35048
UPC: 662381034151
Company wide:
NSI Tork
Service Post One Wire 10-4 AWG
Service Post Connector - One Wire Type 4-10 SOL Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 0252692
CAT #: SPM-3L
UPC: 662381021021
Category:
2-Wire Service Post Connectors
Company wide:
NSI Tork
3/0 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 3/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 0665749
CAT #: L30N-38
UPC: 662381339171
Company wide:
NSI Tork
NSI L20N-14 CU CMP Lug 2/0 AWG 1/4
NSI L20N-14 #2/0 AWG MAX WIRE
Item #: 0252098
CAT #: L20N-14
UPC: 662381335654
Company wide:
NSI Tork
NSI L2N-382 CU CMP Lug 2 AWG 3/8 Bo
NSI L2N-382 #2 AWG MAX WIRE S
Item #: 0252132
CAT #: L2N-382
UPC: 662381335784
Company wide:
NSI Tork
2/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0710488
CAT #: L20N
UPC: 662381035103
Company wide:
NSI Tork
CU CMP Lug Long 2 AWG 5/16 Bolt-Bell
1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 2 AWG- 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252122
CAT #: L256B
UPC: 662381337016
Company wide:
NSI Tork
Compression Lug, 600 MCM, Copper
Copper Compression Lug, Conductor Size: 600 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0446651
CAT #: L600N
UPC: 662381035189
Company wide:
NSI Tork
Nema Panel Lug (2)600-2
2 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0746098
CAT #: 2-600L2
UPC: 662381001429
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
1/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications
Item #: 0566330
CAT #: L1048
UPC: 662381034076
Company wide:
NSI Tork
1/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 1/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0475083
CAT #: L10N
UPC: 662381035097
Company wide:
NSI Tork
300 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 300 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0649742
CAT #: L300N
UPC: 662381035141
Company wide:
NSI Tork
Service Post Two Wire 2-2 AWG
Service Post Connector - Two Wire Type 2-2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 0706262
CAT #: SPM-27L
UPC: 662381021168
Category:
2-Wire Service Post Connectors
Company wide:
409 Items found