Compression Lug, 600 MCM, Copper

Item #: 0446651

Cat #: L600N

UPC: 662381035189

$ 83.94 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, Conductor Size: 600 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".

Overview

Copper Compression Lug, Conductor Size: 600 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Also known as: 662381035189, L600N, NSIL600N

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 600