1/0 AWG Copper Compression Lug

Item #: 0566330

Cat #: L1048

UPC: 662381034076

$ 17.76 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications

Overview

Copper Compression Lug, Conductor Size: 1/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications
Also known as: 662381034076, L1048, NSIL1048

Specifications

Material: Copper
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Color: Pink
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 1/0