Search results
1,356,533 Found
American Fittings
Reusable Liquid Tight Connector, 1/2"
Item #: 0807775
CAT #: STR 50
UPC: 662364300501
Company wide:
Multiple
Plastic Insulating Bushing, Threaded, 1-1/4"
Item #: 0065856
CAT #: 114PIBU
UPC: 784564109347
Company wide:
Leviton
20A GFCI Commercial Grade Decora Receptacle, 5-20R, White
Item #: 0140487
CAT #: GFNT2-W
UPC: 078477712764
Company wide:
Multiple
10 AWG THHN/THWN-2 Stranded Copper, White, 500'
Item #: 0062598
CAT #: 10THHNCSTRWHIX500
UPC: 980100230104
Company wide:
Multiple
EMT Set Screw Coupling, Steel, 1 inch
Item #: 0066363
CAT #: 1ESSSCP
UPC: 784564104625
Company wide:
Multiple
Coupling, 1-1/4" Diameter, PVC, Gray
Item #: 0069130
CAT #: 114PCP
UPC: 980060061046
Company wide:
Arlington
EMT Compression Connector, 1", Insulated, Raintight/Concrete Tight, Steel
Item #: 0641063
CAT #: 822ART
UPC: 018997820471
Company wide:
Leviton
Decora Wallplate, 2-Gang, Nylon, White
Item #: 0165212
CAT #: 80409-NW
UPC: 078477488508
Company wide:
Dottie
Fender Washer, 3/8 x 1-1/4", Steel
Item #: 0071996
CAT #: FENW38114
UPC: 781002155270
Company wide:
Multiple
3/4" PVC Female Terminal Adapter.
Item #: 0069271
CAT #: 34PFA
UPC: 980060062425
Company wide:
Multiple
Box Adapter, 2" Diameter, PVC, Gray
Item #: 0069189
CAT #: 2PBA
UPC: 980060062661
Company wide:
Multiple
1-1/4" EMT Conduit, Steel, 10' Length
Item #: 0065842
CAT #: 114E
UPC: 980010020048
Company wide:
Juno Lighting
6" LED Ultra-Thin Switchable Downlight, Dimmable
Item #: 1909394
CAT #: WF6 SWW5 90CRI MW
UPC: 194994243731
Company wide:
Multiple
Conduit Body With Cover and Gasket, Type LB, 3/4", PVC
Item #: 0069279
CAT #: 34PLB
UPC: 980060065426
Company wide:
Multiple
Sweetbriar, (2) 4/0, (1) 2/0, Aluminum, Cut to Length
Item #: 0062925
CAT #: 4A22A1URDSWEX1000
UPC: 739373886859
Company wide:
Eaton
Ground Bar Kit, 21 Circuits, 9.19", Cu/Al, 2/0 AWG Lug
Item #: 1200034
CAT #: GBKP2120
UPC: 786689053772
Company wide:
Leviton
Decora Wallplate, 3-Gang, Thermoset, White
Item #: 0035794
CAT #: 80411-W
UPC: 078477488669
Company wide:
NSI Tork
Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU
Item #: 0184020
CAT #: IT-1/0
UPC: 662381950031
Company wide:
Multiple
EMT Set Screw Connector, Steel, 1 inch
Item #: 0066362
CAT #: 1ESSSCN
UPC: 784564104526
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Blue, 500'
Item #: 0062613
CAT #: 12THHNCSTRBLUX500
UPC: 980100229306
Company wide:
Kidde Fire
Combo Smoke & CO Alarm, Hardwired, AA Battery Backup
Item #: 2176280
CAT #: CUACFEX
UPC: 047871330836
Company wide:
Multiple
Conduit Body, Type LB, "R" Series, 1", Die Cast Aluminum
Item #: 0125173
CAT #: 1CBLB
UPC: 784564743718
Company wide:
Eaton
Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
Item #: 1199320
CAT #: BRP30B200
UPC: 786689044060
Company wide:
American Fittings
Reusable Liquid Tight Connector, 1/2"
1/2 Inch Steel Reusable Liquid Tight Connector
Item #: 0807775
CAT #: STR 50
UPC: 662364300501
Company wide:
Multiple
Plastic Insulating Bushing, Threaded, 1-1/4"
1-1/4", Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit
Item #: 0065856
CAT #: 114PIBU
UPC: 784564109347
Category:
Rigid & IMC Bushings
Company wide:
Leviton
20A GFCI Commercial Grade Decora Receptacle, 5-20R, White
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
Item #: 0140487
CAT #: GFNT2-W
UPC: 078477712764
Category:
20 Amp Commercial Grade GFCI Receptacles
Company wide:
Multiple
10 AWG THHN/THWN-2 Stranded Copper, White, 500'
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Item #: 0062598
CAT #: 10THHNCSTRWHIX500
UPC: 980100230104
Category:
10 AWG Stranded Copper THHN
Company wide:
Multiple
EMT Set Screw Coupling, Steel, 1 inch
EMT Set Screw Coupling, 1 inch, Material: Steel
Item #: 0066363
CAT #: 1ESSSCP
UPC: 784564104625
Category:
Steel EMT Set Screw Couplings
Company wide:
Multiple
Coupling, 1-1/4" Diameter, PVC, Gray
Coupling, 1-1/4 Inch Diameter, PVC, Gray
Item #: 0069130
CAT #: 114PCP
UPC: 980060061046
Category:
PVC Couplings
Company wide:
Arlington
EMT Compression Connector, 1", Insulated, Raintight/Concrete Tight, Steel
EMT Compression Connector, 1 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel
Item #: 0641063
CAT #: 822ART
UPC: 018997820471
Company wide:
Leviton
Decora Wallplate, 2-Gang, Nylon, White
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White
Item #: 0165212
CAT #: 80409-NW
UPC: 078477488508
Category:
2-Gang Decorator Wallplates
Company wide:
Dottie
Fender Washer, 3/8 x 1-1/4", Steel
Fender Washer. Size: 3/8 x 1-1/4 Inch. Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15527.*
Item #: 0071996
CAT #: FENW38114
UPC: 781002155270
Category:
Zinc Plated Steel Fender Washers
Company wide:
Multiple
3/4" PVC Female Terminal Adapter.
3/4" PVC Female Terminal Adapter.
Item #: 0069271
CAT #: 34PFA
UPC: 980060062425
Category:
PVC Female Terminal Adapters
Company wide:
Multiple
Box Adapter, 2" Diameter, PVC, Gray
Box Adapter, 2 Inch Diameter, PVC, Gray
Item #: 0069189
CAT #: 2PBA
UPC: 980060062661
Category:
PVC Box Adapters
Company wide:
Multiple
1-1/4" EMT Conduit, Steel, 10' Length
1-1/4 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 0065842
CAT #: 114E
UPC: 980010020048
Category:
Straight Steel EMT Conduit
Company wide:
Juno Lighting
6" LED Ultra-Thin Switchable Downlight, Dimmable
6 Inch LED Ultra-Thin Wafer Switchable Downlight, Dimmable 100-10%, 120 Volt, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
Item #: 1909394
CAT #: WF6 SWW5 90CRI MW
UPC: 194994243731
Category:
6" Recessed LED Downlights
Company wide:
Multiple
1/2" Galvanized Coupling
1/2 Inch Galvanized Rigid Coupling
Item #: 0065874
CAT #: 12RCP
UPC: 980020001310
Category:
Steel Rigid Conduit Couplings
Company wide:
Multiple
Conduit Body With Cover and Gasket, Type LB, 3/4", PVC
Conduit Body, Type: LB, Size: 3/4", Material: PVC. Includes: Cover & Gasket.
Item #: 0069279
CAT #: 34PLB
UPC: 980060065426
Category:
Type LB PVC Conduit Bodies
Company wide:
Multiple
Sweetbriar, (2) 4/0, (1) 2/0, Aluminum, Cut to Length
(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Sweetbriar, Approx. O.D.: 1.352", 1000 Foot Reel., Cut to Length
Item #: 0062925
CAT #: 4A22A1URDSWEX1000
UPC: 739373886859
Category:
Triplex URD Direct Burial Wire
Company wide:
Eaton
Ground Bar Kit, 21 Circuits, 9.19", Cu/Al, 2/0 AWG Lug
Ground Bar Kit, 21 Terminal, (1) 2/0 Lug, Length: 9.19 inches (233.4 mm). Used with BR and CH Series Loadcenters.
Item #: 1200034
CAT #: GBKP2120
UPC: 786689053772
Category:
Load Center Neutral & Ground Bars
Company wide:
Leviton
Decora Wallplate, 3-Gang, Thermoset, White
3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White
Item #: 0035794
CAT #: 80411-W
UPC: 078477488669
Category:
3-Gang Decorator Wallplates
Company wide:
NSI Tork
Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors. 6 Each per Carton
Item #: 0184020
CAT #: IT-1/0
UPC: 662381950031
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
Multiple
EMT Set Screw Connector, Steel, 1 inch
EMT Set Screw Connector, 1 inch, Material: Steel
Item #: 0066362
CAT #: 1ESSSCN
UPC: 784564104526
Category:
Steel EMT Set Screw Connectors
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Blue, 500'
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 500 ft. Reel.
Item #: 0062613
CAT #: 12THHNCSTRBLUX500
UPC: 980100229306
Category:
12 AWG Stranded Copper THHN
Company wide:
Kidde Fire
Combo Smoke & CO Alarm, Hardwired, AA Battery Backup
FireX Combination Smoke & Carbon Monoxide Alarm, Hardwired with AA Backup Battery, Ordering number: 21033083
Item #: 2176280
CAT #: CUACFEX
UPC: 047871330836
Company wide:
Multiple
Conduit Body, Type LB, "R" Series, 1", Die Cast Aluminum
Conduit Body, Type LB, "R" Series, 1", Die Cast Aluminum. Includes Cover & Gasket.
Item #: 0125173
CAT #: 1CBLB
UPC: 784564743718
Category:
Type LB Aluminum Conduit Bodies
Company wide:
Eaton
Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush, NEMA 1 - Indoor. Dims: L: 34.2", W: 14.3", D: 3.88"
Item #: 1199320
CAT #: BRP30B200
UPC: 786689044060
Company wide:
Over 1,356,533 Items found