2
more

Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
Item #: 1199320
Cat #: BRP30B200
UPC: 786689044060
$ 281.63 EA
Company wide:
855
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush, NEMA 1 - Indoor. Dims: L: 34.2", W: 14.3", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush, NEMA 1 - Indoor. Dims: L: 34.2", W: 14.3", D: 3.88"
BR plug-on neutral loadcenter 200A 25kAIC main breaker 30/60 circuit AL bus nema 1
Also known as: 786689044060, BRP30B200, CUTBRP30B200
Specifications
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Circuits: | 30 |
| Height: | 3.880 in |
| Width: | 14.300 in |
| Length: | 34.200 in |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 30 |
| Width: | 14.300 in |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Family / Style: | BR |
| Height: | 3.880 in |
| Length: | 34.200 in |