"2/0-14(524) industries, llc"

73 Found
NSI Tork

Turn Prevent Lug 2/0-14

Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Dual Rated Lug 2/0-14

Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Company wide:
NSI Tork

Dual Rated Lug Two 2/0-14

Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Company wide:
NSI Tork

300 MCM-6 PANELBOARDLUG 2 HOLE STACKED MOUNTING HOLE 1 3/8

Item #: 0465539
CAT #: 300T-2
UPC: 662381001801
Company wide:
NSI Tork

NSI 2-0T ALUMINUM DOUBLE LUG (2) 1/

Item #: 0830500
CAT #: 2-0T
UPC: 662381001207
Company wide:
NSI Tork

1/0-2 Main 1/0-14 Tap

Item #: 0691555
CAT #: GP-0WC
UPC: 662381003027
Company wide:
NSI Tork

Dual Rated Lug 1/0-14

Item #: 0104127
CAT #: 0T
UPC: 662381001030
Company wide:
NSI Tork

600-2 AWG Dble Screw Lug

Item #: 0251547
CAT #: 600LL2
UPC: 662381001696
Company wide:
NSI Tork

NSI 0TC 1/0-14 AWG EXTR CU. L

Item #: 0635549
CAT #: 0TC
UPC: 662381005038
Company wide:
NSI Tork

Splicer Reducer 1/0-14

Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Company wide:
NSI Tork

Dual Rated Lug 2-14

Item #: 0595036
CAT #: 2T
UPC: 662381001023
Company wide:
NSI Tork

500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole

Item #: 0653498
CAT #: TL500
UPC: 662381005748
Company wide:
NSI Tork

2-14 Awg Extr. Cu Lug

Item #: 0635545
CAT #: 2TC
UPC: 662381005021
Company wide:
NSI Tork

Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG

Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Company wide:
NSI Tork

Dual Range Lug 600-4

Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Company wide:
NSI Tork

Parallel Tap Connector with Cover, Aluminum

Item #: 0250054
CAT #: GP-2WC
UPC: 662381003010
Company wide:
NSI Tork

250-1/0 Main 1/0-14 Tap

Item #: 0250051
CAT #: GP-250-0WC
UPC: 662381003034
Company wide:
NSI Tork

NSI TL250-L2 250 MCM - 1/0 AWG, 1 W

Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Company wide:
NSI Tork

Step Panel Lug 600-2

Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Company wide:
NSI Tork

NSI 4C-14-1138-2IN 4-14 COPPER BAR

Item #: 0251498
CAT #: 4C-14-1138-2IN
UPC: 662381006684
Company wide:
NSI Tork

AL Lay In Connector 1/0-8

Item #: 0639050
CAT #: GLA-0
UPC: 662381001917
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Dual Rated Lug 2/0-14

1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Company wide:
NSI Tork

Dual Rated Lug Two 2/0-14

2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Company wide:
NSI Tork

300 MCM-6 PANELBOARDLUG 2 HOLE STACKED MOUNTING HOLE 1 3/8

NSI300T2 300 MCM-6 PANELBOARD LUG 2 HOLE STACKED MOUNTING HOLE 1 3/8
Item #: 0465539
CAT #: 300T-2
UPC: 662381001801
Company wide:
NSI Tork

NSI 2-0T ALUMINUM DOUBLE LUG (2) 1/

NSI 2-OT AL DBL LUG
Item #: 0830500
CAT #: 2-0T
UPC: 662381001207
Company wide:
NSI Tork

1/0-2 Main 1/0-14 Tap

1/0 AWG Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0691555
CAT #: GP-0WC
UPC: 662381003027
Company wide:
NSI Tork

Dual Rated Lug 1/0-14

1 Port Aluminum Lug 1/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0104127
CAT #: 0T
UPC: 662381001030
Company wide:
NSI Tork

600-2 AWG Dble Screw Lug

1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0251547
CAT #: 600LL2
UPC: 662381001696
Company wide:
NSI Tork

NSI 0TC 1/0-14 AWG EXTR CU. L

NSI 0TC 1/0-14 AWG EXTR CU. L
Item #: 0635549
CAT #: 0TC
UPC: 662381005038
Company wide:
NSI Tork

Splicer Reducer 1/0-14

Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Company wide:
NSI Tork

Dual Rated Lug 2-14

1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0595036
CAT #: 2T
UPC: 662381001023
Company wide:
NSI Tork

500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole

500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
Item #: 0653498
CAT #: TL500
UPC: 662381005748
Company wide:
NSI Tork

2-14 Awg Extr. Cu Lug

Nsi 2tc 2-14 Cu Lug
Item #: 0635545
CAT #: 2TC
UPC: 662381005021
Company wide:
NSI Tork

Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG

Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG
Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Company wide:
NSI Tork

Dual Range Lug 600-4

Nsi Bs400t2 Dual Range Lug two 250 Mcm- 1/0 Or Four 250 Mcm- 1/0
Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Company wide:
NSI Tork

Parallel Tap Connector with Cover, Aluminum

Parallel Tap Connector with Cover, Aluminum, Wire Size: Main - 2-12 STR, Tap - 4-14 STR, 600 Volt
Item #: 0250054
CAT #: GP-2WC
UPC: 662381003010
Company wide:
NSI Tork

250-1/0 Main 1/0-14 Tap

250 MCM - 1/0 AWG Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0250051
CAT #: GP-250-0WC
UPC: 662381003034
Company wide:
NSI Tork

NSI TL250-L2 250 MCM - 1/0 AWG, 1 W

NSI TL250-L2 250 MCM - 1/0 AW
Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Company wide:
NSI Tork

Step Panel Lug 600-2

2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Company wide:
NSI Tork

NSI 4C-14-1138-2IN 4-14 COPPER BAR

NSI 4C-14-1138-2IN 4-14 COPPE
Item #: 0251498
CAT #: 4C-14-1138-2IN
UPC: 662381006684
Company wide:
NSI Tork

AL Lay In Connector 1/0-8

Lay In Connector 1/0 - 8 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0639050
CAT #: GLA-0
UPC: 662381001917
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Lay-In Ground Connector Lug, Copper, 4-14 AWG, Stainless Steel Screw
Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
73 Items found