Search results
1,417,547 Found
Multiple
EMT Set Screw Connector, Steel, 3/4 inch
Item #: 0066496
CAT #: 34ESSSCN
UPC: 784564104519
Company wide:
Multiple
Plastic Insulating Bushing, Threaded, 2"
Item #: 0065921
CAT #: 2PIBU
UPC: 784564109361
Company wide:
Multiple
6 AWG THHN/THWN-2 Stranded Copper, Black, 2500'
Item #: 0099633
CAT #: 6THHNCSTRBLAX2500
UPC: 980100231521
Company wide:
Leviton
Single-Pole Toggle Switch, 15A, 120VAC, Residential, White
Item #: 0034405
CAT #: 1451-2W
UPC: 078477778203
Company wide:
3M
Electrical Tape, Vinyl, Color Coded, 3/4" x 76', Black
Item #: 1795222
CAT #: 33+SUPER-3/4X76FT
UPC: 638060290354
Company wide:
Leviton
Decora Wallplate, 1-Gang, Thermoset, White
Item #: 0035776
CAT #: 80401-W
UPC: 078477086964
Company wide:
Leviton
15A TR Residential Grade Decora Receptacle, 5-15R, White
Item #: 0738794
CAT #: T5325-W
UPC: 078477381625
Company wide:
Multiple
Coupling, 3/4" Diameter, PVC, Gray
Item #: 0069269
CAT #: 34PCP
UPC: 980060061022
Company wide:
Leviton
Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Item #: 0066765
CAT #: 88003
UPC: 078477086933
Company wide:
Eaton
Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Item #: 0006377
CAT #: BR260
UPC: 786676363105
Company wide:
Leviton
50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Item #: 0217484
CAT #: 279-S00
UPC: 078477695302
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
Item #: 1858599
CAT #: 165 3/4INX60FT BLACK
UPC: 076308925680
Company wide:
Arlington
EMT Compression Connector, 3/4", Insulated, Raintight/Concrete Tight, Steel
Item #: 0641064
CAT #: 821ART
UPC: 018997820464
Company wide:
Leviton
Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Item #: 0035892
CAT #: 80703-W
UPC: 078477493243
Company wide:
Multiple
3/4" PVC 90° Elbow, Schedule 40, Gray
Item #: 0069285
CAT #: 34P90
UPC: 980060060421
Company wide:
Multiple
4/0 AWG XHHW-2 Stranded Aluminum Black 1000'
Item #: 0070240
CAT #: 4AXHHWABLAX1000
UPC: 980120542416
Company wide:
Leviton
30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Item #: 0217483
CAT #: 278-S00
UPC: 078477695319
Company wide:
Multiple
1" PVC 90° Elbow, Schedule 40, Gray
Item #: 0069104
CAT #: 1P90
UPC: 980060060438
Company wide:
Multiple
1" Conduit Locknut
Locknut, Size: 1". Material: Zinc Plated Steel. Package Quantity: 100.
Item #: 0065811
CAT #: 1LN
UPC: 781002123033
Category:
Steel Conduit Locknuts
Company wide:
Multiple
EMT Set Screw Connector, Steel, 3/4 inch
EMT Set Screw Connector, 3/4 inch, Material: Steel
Item #: 0066496
CAT #: 34ESSSCN
UPC: 784564104519
Category:
Steel EMT Set Screw Connectors
Company wide:
Multiple
Plastic Insulating Bushing, Threaded, 2"
2", Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit
Item #: 0065921
CAT #: 2PIBU
UPC: 784564109361
Category:
Rigid & IMC Bushings
Company wide:
Allied Moulded
Two Gang Electrical Box
Two Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 0489503
CAT #: P-442
UPC: 085339440000
Company wide:
Multiple
6 AWG THHN/THWN-2 Stranded Copper, Black, 2500'
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft. Reel.
Item #: 0099633
CAT #: 6THHNCSTRBLAX2500
UPC: 980100231521
Category:
6 AWG Stranded Copper THHN
Company wide:
Leviton
Single-Pole Toggle Switch, 15A, 120VAC, Residential, White
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, White
Item #: 0034405
CAT #: 1451-2W
UPC: 078477778203
Category:
15 Amp Residential Grade Toggle Switches
Company wide:
3M
Electrical Tape, Vinyl, Color Coded, 3/4" x 76', Black
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 76' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 1795222
CAT #: 33+SUPER-3/4X76FT
UPC: 638060290354
Company wide:
Leviton
Decora Wallplate, 1-Gang, Thermoset, White
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White
Item #: 0035776
CAT #: 80401-W
UPC: 078477086964
Category:
1-Gang Decorator Wallplates
Company wide:
Multiple
1" PVC Male Terminal Adapter.
1" PVC Male Terminal Adapter.
Item #: 0069094
CAT #: 1PTA
UPC: 980060062036
Category:
PVC Male Terminal Adapters
Company wide:
Multiple
Rigid 1-Hole Strap 1/2"
1/2" Strap, 1-Hole, Material: Steel. For use with: Rigid, IMC.
Item #: 0065887
CAT #: 12RS1H
UPC: 784564104106
Category:
Steel 1-Hole Conduit Straps
Company wide:
Leviton
15A TR Residential Grade Decora Receptacle, 5-15R, White
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant - White
Item #: 0738794
CAT #: T5325-W
UPC: 078477381625
Company wide:
Multiple
Coupling, 3/4" Diameter, PVC, Gray
Coupling, 3/4 Inch Diameter, PVC, Gray
Item #: 0069269
CAT #: 34PCP
UPC: 980060061022
Category:
PVC Couplings
Company wide:
Multiple
Rigid 1-Hole Strap 3/4
3/4" Strap, 1-Hole, Material: Steel. For use with: Rigid, IMC.
Item #: 0065985
CAT #: 34RS1H
UPC: 784564104113
Category:
Steel 1-Hole Conduit Straps
Company wide:
Leviton
Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - White
Item #: 0066765
CAT #: 88003
UPC: 078477086933
Category:
1-Gang Duplex Receptacle Wallplates
Company wide:
Multiple
PVC Cement - Clear, 1-Quart
Clear PVC Cement, Medium Bodied 404, with Brush Top, Includes: 1-Quart
Item #: 0051575
CAT #: G40436S
UPC: 083675404328
Category:
PVC Cement
Company wide:
Eaton
Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
60 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC
Item #: 0006377
CAT #: BR260
UPC: 786676363105
Category:
Residential 2-Pole Circuit Breakers
Company wide:
Leviton
50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Item #: 0217484
CAT #: 279-S00
UPC: 078477695302
Category:
50 Amp Straight Blade Receptacles
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858599
CAT #: 165 3/4INX60FT BLACK
UPC: 076308925680
Company wide:
Arlington
EMT Compression Connector, 3/4", Insulated, Raintight/Concrete Tight, Steel
EMT Compression Connector, 3/4 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel
Item #: 0641064
CAT #: 821ART
UPC: 018997820464
Company wide:
Leviton
Duplex Receptacle Wallplate, 1-Gang, Nylon, White
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White
Item #: 0035892
CAT #: 80703-W
UPC: 078477493243
Category:
1-Gang Duplex Receptacle Wallplates
Company wide:
Multiple
3/4" PVC 90° Elbow, Schedule 40, Gray
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Item #: 0069285
CAT #: 34P90
UPC: 980060060421
Category:
Schedule 40 90° Elbows
Company wide:
Multiple
4/0 AWG XHHW-2 Stranded Aluminum Black 1000'
4/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Item #: 0070240
CAT #: 4AXHHWABLAX1000
UPC: 980120542416
Category:
4/0 AWG Stranded Aluminum XHHW
Company wide:
Leviton
30 Amp Flush Mount Receptacle, 125/250V, 14-30R
30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.15" Diameter
Item #: 0217483
CAT #: 278-S00
UPC: 078477695319
Category:
30 Amp Straight Blade Receptacles
Company wide:
Multiple
1" PVC 90° Elbow, Schedule 40, Gray
1 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Item #: 0069104
CAT #: 1P90
UPC: 980060060438
Category:
Schedule 40 90° Elbows
Company wide:
Over 1,417,547 Items found