Search results
1,357,769 Found
Multiple
1" PVC 90° Elbow, Schedule 40, Gray
Item #: 0069104
CAT #: 1P90
UPC: 980060060438
Company wide:
Multiple
10 AWG THHN/THWN-2 Stranded Copper, Black, 500'
Item #: 0062557
CAT #: 10THHNCSTRBLAX500
UPC: 980100230005
Company wide:
Multiple
EMT Set Screw Connector, Steel, 1/2 inch
Item #: 0066415
CAT #: 12ESSSCN
UPC: 784564104502
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
Item #: 1858613
CAT #: 165 3/4INX60FT WHITE
UPC: 076308925765
Company wide:
Multiple
NM-B - 14-3 Solid Copper 250', Blue (Some Remaining White Inventory)
Item #: 0062417
CAT #: 143NMBGX250C
UPC: 980100163501
Company wide:
Multiple
Conduit Body, Type LB, "R" Series, 3/4", Die Cast Aluminum
Item #: 0125172
CAT #: 34CBLB
UPC: 784564743701
Company wide:
Leviton
Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Item #: 0036141
CAT #: 88014
UPC: 078477772997
Company wide:
Leviton
3-Way Decora Switch, 15A, 120/277V, Residential, White
Item #: 0035100
CAT #: 5603-2W
UPC: 078477517284
Company wide:
Leviton
15A TR/WR Commercial Grade Duplex Receptacle, 5-15R, White
Item #: 0792045
CAT #: W5320-T0W
UPC: 078477433584
Company wide:
Multiple
2" PVC 90° Elbow, Schedule 40, Gray
Item #: 0069211
CAT #: 2P90
UPC: 980060060469
Company wide:
Eaton
Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Item #: 0208915
CAT #: DPU222R
UPC: 782113926858
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Red, 500'
Item #: 0062643
CAT #: 12THHNCSTRREDX500
UPC: 980100229207
Company wide:
Hubbell-Raco
Weatherproof Cover, 2-Gang, Blank, Aluminum, Gray
Item #: 0200550
CAT #: 5175-0
UPC: 050169517505
Company wide:
Eaton
Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Item #: 0006362
CAT #: BR2020
UPC: 786676370257
Company wide:
Arlington
EMT Compression Connector, 1/2", Insulated, Raintight/Concrete Tight, Steel
Item #: 0641066
CAT #: 820ART
UPC: 018997820457
Company wide:
Power-Strut
Rigid Strut Strap, 2", Steel, Electro-Galvanized
Item #: 0158463
CAT #: P1117AS EG
UPC: 702316503250
Company wide:
Leviton
Decora Wallplate, 2-Gang, Thermoset, White
Item #: 0035788
CAT #: 80409-W
UPC: 078477151358
Company wide:
Dottie
Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Item #: 0065137
CAT #: WDK8
UPC: 781002297864
Company wide:
Leviton
20A Commercial Grade Duplex Receptacle, 5-20R, White
Item #: 0208073
CAT #: BR20-W
UPC: 078477819814
Company wide:
Multiple
2" Rigid Steel Conduit, 10' Length
Item #: 0065910
CAT #: 2R
UPC: 980010001061
Company wide:
Hubbell-Raco
4" Square Box, Welded, Metallic, 2-1/8" Deep, TS Bracket
Item #: 0152787
CAT #: 235
UPC: 050169902356
Company wide:
3M
Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Item #: 0064036
CAT #: 35-3/4X66FT-WH
UPC: 054007108283
Company wide:
Multiple
1" PVC 90° Elbow, Schedule 40, Gray
1 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Item #: 0069104
CAT #: 1P90
UPC: 980060060438
Category:
Schedule 40 90° Elbows
Company wide:
Multiple
10 AWG THHN/THWN-2 Stranded Copper, Black, 500'
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.
Item #: 0062557
CAT #: 10THHNCSTRBLAX500
UPC: 980100230005
Category:
10 AWG Stranded Copper THHN
Company wide:
Multiple
EMT Set Screw Connector, Steel, 1/2 inch
EMT Set Screw Connector, 1/2 inch, Material: Steel
Item #: 0066415
CAT #: 12ESSSCN
UPC: 784564104502
Category:
Steel EMT Set Screw Connectors
Company wide:
3M
General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858613
CAT #: 165 3/4INX60FT WHITE
UPC: 076308925765
Category:
Color Coding Tape
Company wide:
Multiple
NM-B - 14-3 Solid Copper 250', Blue (Some Remaining White Inventory)
(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Blue (Some Remaining White Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 250 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Blue to be the default color for 14/3 NM-B instead of the traditional White. As inventories adjust, customers could receive either color. ***
Item #: 0062417
CAT #: 143NMBGX250C
UPC: 980100163501
Category:
14 AWG NM-B
Company wide:
Multiple
Conduit Body, Type LB, "R" Series, 3/4", Die Cast Aluminum
Conduit Body, Type LB, "R" Series,3/4", Die Cast Aluminum. Includes Cover & Gasket
Item #: 0125172
CAT #: 34CBLB
UPC: 784564743701
Category:
Type LB Aluminum Conduit Bodies
Company wide:
Leviton
Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - White
Item #: 0036141
CAT #: 88014
UPC: 078477772997
Category:
1-Gang Blank Wallplates
Company wide:
Leviton
3-Way Decora Switch, 15A, 120/277V, Residential, White
15 Amp, 120/277 Volt, Decora Rocker 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 0035100
CAT #: 5603-2W
UPC: 078477517284
Company wide:
Leviton
15A TR/WR Commercial Grade Duplex Receptacle, 5-15R, White
Weather and Tamper-Resistant, 15 Amp, 125 Volt, 5-15R, 2 Pole, 3 Wire, Straight Blade, Duplex Receptacle, Grounding, Quickwire Push-In & Side, UL/CSA, 2 Year Limited Warranty, NEC compliant – White
Item #: 0792045
CAT #: W5320-T0W
UPC: 078477433584
Company wide:
Multiple
2" PVC 90° Elbow, Schedule 40, Gray
2 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Item #: 0069211
CAT #: 2P90
UPC: 980060060469
Category:
Schedule 40 90° Elbows
Company wide:
Eaton
Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Disconnect Switch, Air Conditioning, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".
Item #: 0208915
CAT #: DPU222R
UPC: 782113926858
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Red, 500'
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.
Item #: 0062643
CAT #: 12THHNCSTRREDX500
UPC: 980100229207
Category:
12 AWG Stranded Copper THHN
Company wide:
Hubbell-Raco
Weatherproof Cover, 2-Gang, Blank, Aluminum, Gray
Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank (Box Mount), Die Cast, Gray
Item #: 0200550
CAT #: 5175-0
UPC: 050169517505
Category:
2-Gang Metallic Weatherproof Box Covers
Company wide:
Eaton
Breaker, 20/20A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
20/20 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
Item #: 0006362
CAT #: BR2020
UPC: 786676370257
Category:
Residential Duplex Circuit Breakers
Company wide:
Arlington
EMT Compression Connector, 1/2", Insulated, Raintight/Concrete Tight, Steel
EMT Compression Connector, 1/2 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel
Item #: 0641066
CAT #: 820ART
UPC: 018997820457
Company wide:
Power-Strut
Rigid Strut Strap, 2", Steel, Electro-Galvanized
Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 0158463
CAT #: P1117AS EG
UPC: 702316503250
Category:
Strut Channel Rigid Conduit Clamps
Company wide:
Multiple
1/2" Conduit Locknut
Locknut, Size: 1/2". Material: Zinc Plated Steel. Package Quantity: 100.
Item #: 0065880
CAT #: 12LN
UPC: 781002123019
Category:
Steel Conduit Locknuts
Company wide:
Leviton
Decora Wallplate, 2-Gang, Thermoset, White
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White.
Item #: 0035788
CAT #: 80409-W
UPC: 078477151358
Category:
2-Gang Decorator Wallplates
Company wide:
Dottie
Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws
Wall Driller Kit. Includes: (50) Phillips #8x1-1/4" Screws, (50) Zinc Anchors, (1) IB-2P Bit. *Dottie Part # 29786.*
Item #: 0065137
CAT #: WDK8
UPC: 781002297864
Category:
Wall Driller Anchor Kits
Company wide:
Leviton
20A Commercial Grade Duplex Receptacle, 5-20R, White
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired With Smash Plates, Steel Strap - White
Item #: 0208073
CAT #: BR20-W
UPC: 078477819814
Company wide:
Multiple
2" Rigid Steel Conduit, 10' Length
2 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Item #: 0065910
CAT #: 2R
UPC: 980010001061
Category:
Straight Steel Rigid Conduit
Company wide:
Appleton
4" Square Cover, Flat, Blank
4 Inch Square Cover, Blank, 0-Device, Cover, No Raise, Drawn, Metallic
Item #: 0078902
CAT #: 8465
UPC: 687855776450
Category:
4" Square Metallic Box Covers
Company wide:
Hubbell-Raco
4" Square Box, Welded, Metallic, 2-1/8" Deep, TS Bracket
TS Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1/2" & (3) 1/2" & 3/4 " TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (Concentric). Cubic Inches: 30.3".
Item #: 0152787
CAT #: 235
UPC: 050169902356
Category:
4" Square Metallic Boxes With Brackets
Company wide:
3M
Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Electrical Color Coding Tape, Vinyl, 3/4 Inch x 66 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, White
Item #: 0064036
CAT #: 35-3/4X66FT-WH
UPC: 054007108283
Category:
Color Coding Tape
Company wide:
Over 1,357,769 Items found