
4" Square Box, Welded, Metallic, 2-1/8" Deep, TS Bracket
Item #: 0152787
Cat #: 235
UPC: 050169902356
$ 6.45 EA
Company wide:
30,395
in stock
Documents & Guides
TS Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1/2" & (3) 1/2" & 3/4 " TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (Concentric). Cubic Inches: 30.3".
Overview
TS Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1/2" & (3) 1/2" & 3/4 " TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (Concentric). Cubic Inches: 30.3".
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169902356, 235, RAC235, 4s box brackets
Features & Benefits
- TS style bracket, flush
- Combination screw heads allow quick installation
- Welded construction
- Nine 1/2 in. knockouts and Five TKO knockouts
- UL Listed
- 30.3 cu. in. capacity
- Acceptable in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |