Decora Wallplate, 2-Gang, Thermoset, White

Item #: 0035788

Cat #: 80409-W

UPC: 078477151358

$ 1.13 EA
Company wide:
19,979 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White.

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White.

Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477151358, 80409-W, LEV80409W, P-00

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Gangs: 2
Size: Standard
Color: White
Mounting: Device
Material: Plastic