"tsm-405de15m(ii) trina solar usa inc"
12,379 Found
OTV K473670-006 RPLC CONTROL FLIGHT SYSTEMS INC AUTO TRANSFER SWITCH CONTROL BOARD
Item #: 2007162
CAT #: K473670006
UPC:
Company wide:
Hubbell-Killark
KIL HKB-B STANDARD COVER HK
Item #: 1147538
CAT #: HKB-B
UPC: 783936295411
Company wide:
Wiremold
881 CVR W/ 2DUP REC 4PORTS DATA BS
Item #: 0726636
CAT #: 881RC4ATCBS
UPC: 786564013129
Company wide:
Wiremold
FLR BX ACTIVATION ALUM FLANGE W/
Item #: 0174574
CAT #: 881AV3CTCAL
UPC: 786564074908
Company wide:
OZ Gedney
SWITCH SEL. 3PS SPRING RET.
Item #: 0731914
CAT #: NESS31SN
UPC: 783126983678
Company wide:
Appleton
THK WALLED GUB W/ METER WINDOW
Item #: 0412408
CAT #: GUBBM2A
UPC: 781381500517
Company wide:
Appleton
FACTORY SEALED SWITCH UNILET
Item #: 0179816
CAT #: EDS210F4W
UPC: 781381450423
Company wide:
Appleton
JUNCTION BOX APPLETON TAG#88A
Item #: 0512372
CAT #: AJBEW121808
UPC: 781381846455
Company wide:
Ortronics
ORTR OR-62100050 PLATE ASSY,FIB-OR-
Item #: 0087046
CAT #: 62100050
UPC: 662875533238
Company wide:
Appleton
EFD CONTENDER & N1 SERIES SNAP
Item #: 0064897
CAT #: EDSC110F1A
UPC: 781381795500
Company wide:
DABMAR GM552-B POST TOP INC
DABMAR GM552-B POST TOP INC
Item #: 1897173
CAT #: GM552B
UPC:
Company wide:
HI-LITE H-15010-91/ FSMC-91/INC
HI-LITE H-15010-91/
FSMC-91/INC
Item #: 2082627
CAT #: H1501091FSMC
UPC:
Company wide:
OB16/41-15 BLC-150WATT INC
OB16/41-15 BLC-150WATT INC
Item #: 2207958
CAT #: OB164115'BLC
UPC:
Company wide:
Gardco
D618/41/3/4"HUB/300W INC
D618/41/3/4"HUB/300W INC
Item #: 2006278
CAT #: D6184134HUB300W
UPC:
Company wide:
OTV K473670-006 RPLC CONTROL FLIGHT SYSTEMS INC AUTO TRANSFER SWITCH CONTROL BOARD
OTV K473670-006 RPLC CONTROL
FLIGHT SYSTEMS INC AUTO TRANSFER SWITCH CONTROL BOARD
Item #: 2007162
CAT #: K473670006
UPC:
Company wide:
Hubbell-Killark
KIL HKB-B STANDARD COVER HK
HK Series, 3-1/2 ID RD Body 3" DP & Flat Cover, Class I, II, III, BCDEFG, UL/CSA/FM, Cast Aluminum, Type 4, Instrument Enclosure
Item #: 1147538
CAT #: HKB-B
UPC: 783936295411
Company wide:
ABB
PBII Frame SSD25B##
GE SPSDOS25 PB II SUBSTRUCTUR
Item #: 1611953
CAT #: SPSDOS25
UPC: 783175249114
Company wide:
Wiremold
881 CVR W/ 2DUP REC 4PORTS DATA BS
For 881PVC Floor Box. Kit complete with two (2) 20A duplex receptacles, (receptacles can be wired as standard or Isolated Ground), flange and slide holder, 881ADP Adapter, and 881DIV Divider. Provided with Wiremold CM Series Open System unloaded adapters, Ortronics Series II and TracJack adapters. Modular jacks sold separately. CAUTION: Not for use on concrete pours less than 4 1/2" (114mm) deep. Not for use when concrete is the finished floor. Use only for tile, carpet, or wood covered floors. Brass
Item #: 0726636
CAT #: 881RC4ATCBS
UPC: 786564013129
Company wide:
Wiremold
FLR BX ACTIVATION GRAY
For 881 PVC Floor Box. Kit complete with flange, slide holder, 881 adapter, (1) one Wiremold Open System unloaded adapter, Ortronics® Series II and TracJack adapters. Holds up to eight (8) ports of communication devices. Modular jacks sold separately. CAUTION: Not for use on concrete pours less than 4 1/2" [114mm]. Not for use when concrete is the finished floor. Use only for tile, carpet and wood covered floors. NOTE: For carpet or tile installations. All cover plates are furnished with gasket
Item #: 0243836
CAT #: 881AMD8CTCGY
UPC: 786564074854
Company wide:
Wiremold
FLR BX ACTIVATION ALUM FLANGE W/
For 881 PVC Floor Box. Kit complete with one (1) 20A duplex 881AV3CTCBS receptacle, (receptacle can be wired as standard receptacle or isolated ground), flange and slide holder, 881ADP Adapter and 881DIV Divider. Provided with Wiremold CM Series Open System unloaded adapter, Ortronics® Series II and TracJack adapters and Extron® Electronics MAAP adapter. CAUTION: Not for use on concrete pours less than 4 1/2" [114mm]. Not for use when concrete is the finished floor. Use only for tile, carpet and
Item #: 0174574
CAT #: 881AV3CTCAL
UPC: 786564074908
Company wide:
ABB
PBII Frame SSD30B3##
GE SPSDOS30 PB II SUBSTRUCTUR
Item #: 1611958
CAT #: SPSDOS30
UPC: 783175249121
Company wide:
OZ Gedney
6 IN HOR/VERT SEALING FTG
Explosion-Proof Conduit Sealing Fitting, Turning Radius 7-3/8 Inch, Trade Size 6 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886, CSA C22.2, Overall Length 14 Inch, Application Seal Conduits in Vertical or Horizontal, to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames from One Portion of the Electrical System to Another Through the Conduit, Constructional Feature Explosion-Proof
Item #: 0369432
CAT #: EYAM600
UPC: 783126139136
Company wide:
OZ Gedney
SWITCH SEL. 3PS SPRING RET.
Explosionproof Non-Illuminated Selector Switch, Type Short Bush, Contact Rating 600 VAC, Operation Type Spring Return, Contact Configuration 2NC, Number of Positions 3, Throw Left-Center-Right, Enclosure Material Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 886, CSA C22.2, Connection Size 3/4 Inch NPSM, Constructional Feature Explosionproof, Application Hazardous Location, Number of Cam Location 1
Item #: 0731914
CAT #: NESS31SN
UPC: 783126983678
Company wide:
Appleton
THK WALLED GUB W/ METER WINDOW
Explosion-Proof Cast Junction Box, Hub Size 3/4 Inch, Wall Thickness 0.44 Inch, Cover Opening Diameter 7.19 Inch, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/3R/4, Body Material Malleable Iron, Body Finish Zinc Electroplated Chromate Epoxy Powder Coated, Cover Material Copper Free Aluminum, Cover Finish Zinc Electroplated Chromate Epoxy Powder Coated, Mounting Lug, Approval UL 886/1203, CSA C22.2, Application Indoor, Outdoor, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Item #: 0412408
CAT #: GUBBM2A
UPC: 781381500517
Company wide:
Appleton
EFD 3-DEVICE 3 PB 1/2 IN
Pushbutton Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Start/Stop, Number of Circuits 3, Contact Configuration 3NO-3NC, Universal, Operator Type Front Operated Button, Hub Size 1/2 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Overall Size 3.5 Inch W x 4.75 Inch D x 8.13 Inch H, Application Hazardous Location, Operation Type Momentary, Number of Device 3
Item #: 0808707
CAT #: EFDL50U3
UPC: 781381133326
Company wide:
Appleton
FACTORY SEALED SWITCH UNILET
Explosion-Proof Tumbler Switch Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 4-Way, Operator Type Front Operated Lever, Box Type Two Gang, Hub Size (1) 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Actuator Material Nylon 6/6, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7BCD/9EFG, Approval UL 894/1203, Overall Dimension 6.19 Inch W x 4.69 Inch D x 6.31 Inch H, Application Hazardous Location
Item #: 0179816
CAT #: EDS210F4W
UPC: 781381450423
Company wide:
Appleton
JUNCTION BOX APPLETON TAG#88A
Explosion-Proof Junction Box, Hub Size 4 Inch, Overall Size 23 Inch L x 17 Inch W x 11.13 Inch D, Inner Size 18.25 Inch L x 12.25 Inch W x 8.75 Inch D, Cover Type Bolt-On, Hinged, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/9EFG, IP66, Body Material Sand Cast Copper-Free Aluminum, Body Finish Shot Blast, Cover Material Sand Cast Copper-Free Aluminum, Cover Finish Shot Blast, Mounting Horizontal/Vertical with Slotted Feet, Approval UL 886, CSA C22.2, Application Hazardous Location, Used On Terminal, Splicing wire, Pull box, Bus box, Includes Stainless Steel Cover Bolt, Neoprene O-Ring, Galvanized Steel Mounting Pan
Item #: 0512372
CAT #: AJBEW121808
UPC: 781381846455
Company wide:
Ortronics
ORTR OR-62100050 PLATE ASSY,FIB-OR-
ORTOR62100050 PLATE ASSY FIB-
OR-COP II LC - LOADED 6 LC/ DX/MM BEIGE
Item #: 0087046
CAT #: 62100050
UPC: 662875533238
Company wide:
Appleton
EFD CONTENDER & N1 SERIES SNAP
Explosion-Proof Tumbler Switch Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 1-Pole, Operator Type Front Operated Lever, Box Type Single Gang, Hub Size (2) 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Copper-Free Aluminum, Actuator Material Nylon 6/6, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7BCD/9EFG, Approval UL 894/1203, Overall Dimension 3 Inch W x 4.69 Inch D x 6.31 Inch H, Application Hazardous Location
Item #: 0064897
CAT #: EDSC110F1A
UPC: 781381795500
Company wide:
OZ Gedney
HAZ LOC COND OUTL BX
Explosion-Proof Conduit Outlet Box, Style LB, Hub Size 1 Inch, Hub Type Internal, External, Number of Hubs 2, Hub Location (1) Side, (1) Down, Capacity 17 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Aluminum Enameled Malleable Iron, Approval UL, CSA C22.2, Applicable Standard NEC, Application Pulling of Wires, Hazardous Location, Used On Rigid/IMC Conduit
Item #: 0369803
CAT #: GUALB100MC
UPC: 783126088649
Company wide:
OZ Gedney
RDC CPLG MI 2 TO 1-1/4
Rigid Conduit Reducer Coupling, Large End Trade Size 2 Inch, Small End Trade Size 1-1/4 Inch, Material Zinc Electroplated Malleable Iron, Size 3 Inch Dia x 2 Inch L, Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 2 Group E F G, Class III, Approval CSA C22.2, Applicable Standard NEC 500 to 503/505, Constructional Feature Dust Ignitionproof, Explosion-Proof, Used On Threaded IMC/Rigid Metal Conduit
Item #: 0377537
CAT #: REC2012
UPC: 783126470109
Company wide:
OZ Gedney
3/4 X 6 IN FLEX CPLG
Flexible Conduit Coupling, Trade Size 3/4 Inch, Fitting Material Bronze End, Zinc Plated Steel Union, Steel Nipple, Material Bronze Braid, Brass Core/Tube, End Type (1) UNF Female Union, (1) Nipple, Length 6 Inch, Enclosure Class I Div 1 and 2 Group A B C D, Class I Zone 1 and 2 Group IIA IIB IIC, Class II Div 1 and 2 Group E F G, Class III, Approval UL 866, CSA C22.2, Applicable Standard NEC, Application Hazardous Location, Wet Location, Maximum Temperature Rating 300 Deg F, Includes Insulating Liner, Removable Close Nipple
Item #: 0781378
CAT #: ECLK756
UPC: 783126118537
Company wide:
Over 12,379 Items found