EFD CONTENDER & N1 SERIES SNAP

Item #: 0064897

Cat #: EDSC110F1A

UPC: 781381795500

$ 443.85 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Tumbler Switch Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 1-Pole, Operator Type Front Operated Lever, Box Type Single Gang, Hub Size (2) 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Copper-Free Aluminum, Actuator Material Nylon 6/6, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7BCD/9EFG, Approval UL 894/1203, Overall Dimension 3 Inch W x 4.69 Inch D x 6.31 Inch H, Application Hazardous Location

Overview

Explosion-Proof Tumbler Switch Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 1-Pole, Operator Type Front Operated Lever, Box Type Single Gang, Hub Size (2) 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Copper-Free Aluminum, Actuator Material Nylon 6/6, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7BCD/9EFG, Approval UL 894/1203, Overall Dimension 3 Inch W x 4.69 Inch D x 6.31 Inch H, Application Hazardous Location
Also known as: 781381795500, EDSC110F1A, APPEDSC110F1A

Specifications

No Specifications Available