FACTORY SEALED SWITCH UNILET

Item #: 0179816

Cat #: EDS210F4W

UPC: 781381450423

$ 1664.41 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Tumbler Switch Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 4-Way, Operator Type Front Operated Lever, Box Type Two Gang, Hub Size (1) 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Actuator Material Nylon 6/6, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7BCD/9EFG, Approval UL 894/1203, Overall Dimension 6.19 Inch W x 4.69 Inch D x 6.31 Inch H, Application Hazardous Location

Overview

Explosion-Proof Tumbler Switch Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 4-Way, Operator Type Front Operated Lever, Box Type Two Gang, Hub Size (1) 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Actuator Material Nylon 6/6, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 7BCD/9EFG, Approval UL 894/1203, Overall Dimension 6.19 Inch W x 4.69 Inch D x 6.31 Inch H, Application Hazardous Location
Also known as: 781381450423, EDS210F4W, APPEDS210F4W

Specifications

No Specifications Available