SWITCH SEL. 3PS SPRING RET.

Item #: 0731914

Cat #: NESS31SN

UPC: 783126983678

$ 966.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Explosionproof Non-Illuminated Selector Switch, Type Short Bush, Contact Rating 600 VAC, Operation Type Spring Return, Contact Configuration 2NC, Number of Positions 3, Throw Left-Center-Right, Enclosure Material Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 886, CSA C22.2, Connection Size 3/4 Inch NPSM, Constructional Feature Explosionproof, Application Hazardous Location, Number of Cam Location 1

Overview

Explosionproof Non-Illuminated Selector Switch, Type Short Bush, Contact Rating 600 VAC, Operation Type Spring Return, Contact Configuration 2NC, Number of Positions 3, Throw Left-Center-Right, Enclosure Material Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 886, CSA C22.2, Connection Size 3/4 Inch NPSM, Constructional Feature Explosionproof, Application Hazardous Location, Number of Cam Location 1
Also known as: 783126983678, NESS31SN, OZGNESS31SN

Specifications

No Specifications Available